Shop All Cable Clamps & Clips
Ridgid
Kit, Sr-20 + St305 + C Clamp
Mfr # 46918
Zoro # G1874517
product price: $5,702.99
/ea
Free Shipping & Returns
$5,702.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Active Line Trace Frequencies * 128 Hz, 1 kHz, 8 kHz and 33 kHz.
- Passive Radio Trace 4 kHz-15 kHz, 15 kHz-36 kHz.
- Power Source 4 C-Cell batteries (included) or Rechargeable RIDGID® Professional 18V battery with RIDGID SeekTech® 18V Adaptor (optional).
- Passive Power Trace 50 Hz, 60 Hz, <4 kHz Broadband.
- Sonde Frequencies 16 Hz, 512 Hz, 640 Hz, 850 Hz, 8 kHz, 16 kHz, 33 kHz.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 46918
- Zoro # G1874517
- UPC # 95691469182
- Country of Origin United States
- Category Cable Clamps & Clips
Details
Active Line Trace Frequencies * | 128 Hz, 1 kHz, 8 kHz and 33 kHz. |
Passive Radio Trace | 4 kHz-15 kHz, 15 kHz-36 kHz. |
Power Source | 4 C-Cell batteries (included) or Rechargeable RIDGID® Professional 18V battery with RIDGID SeekTech® 18V Adaptor (optional). |
Passive Power Trace | 50 Hz, 60 Hz, <4 kHz Broadband. |
Sonde Frequencies | 16 Hz, 512 Hz, 640 Hz, 850 Hz, 8 kHz, 16 kHz, 33 kHz. |
Battery Life | Varies with battery rating, use and operating factors. Four size C, alkaline batteries provide approximately 10 to 15 hours. RIDGID® Professional 18V battery provides approximately 18 to 22 hours. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 2 str to 1/0 str (KSA1/0)
- HUBBELL Receptacle, 20 A Amps, 250V AC, Flush Mount, Single Outlet, 2-20R, Black (HBL5552B)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 480VAC L8-20R BK (HBL2340)
- ZORO SELECT Cable Clamp, Mounted, Screw, Natural, PK100 (6EEF0)
- KMC Cable Clamp, 1/4" dia., 3/4" W, PK50 (CO0413Z1)
- X1 TOOLS 3/8 Black Nylon Cable Clamp 6 Clamps by X1 Tools (X1E-CON-CLA-CAB-1375x6)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC250RT)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- 3M Cable Tie Base, Natural, 0.87x0.62", PK500 (CTB87X62NTS-C)
- Ridgid Cable Clamps & Clips