Shop All Pipe & Tubing Tool Parts
Ridgid
Jawset Cover
Mfr # 65692
Zoro # G8103076
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 66497
- Impact Rated No
- Fits Brand Ridgid
- Material Steel
- Product Type Jawset Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 65692
- Zoro # G8103076
- UPC # 095691656926
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Jawset Cover |
For Use With Mfr. Model Number | 66497 |
Impact Rated | No |
Fits Brand | Ridgid |
Material | Steel |
Product Type | Jawset Cover |
Compatible Cleaner Manufacturer Part Number | K-60SP |
For Use With | Drain Cleaning Machines |
Compatible Cleaner Series | K-60SP |
Description
Jawset Cover, Product Type Jawset Cover, Compatible Cleaner Manufacturer Part Number K-60SP, Compatible Cleaner Series K-60SP, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 13/16 (C20689)
- TUNGALOY Inserted Drill Body, TIDU0591F0750-3 (6706806)
- KOMELON 30 ft Tape Measure, 1 in Blade (EV2830)
- BORA PORTAMATE WTX EXTENSION W/CONN 50"" (545060)
- RIDGID Housing, Roller 1224 (26747)
- RIDGID Wheel (93325)
- RIDGID Pipe Extractor, 3/4" (84)
- RIDGID Hook and Lever (45535)
- RIDGID Ball Bearing (59945)
- RIDGID Threaded Stud (39976)
- ICS Throttle Trigger (543976)
- Ridgid Pipe & Tubing Tool Parts