Shop All Pipe & Tubing Tool Parts
Ridgid
Jaws Set, PK3
Mfr # A-368X
Zoro # G7929485
original price:
$79.29
4% off
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 23712, 23717
- Fits Brand Ridgid
- Material Steel
- Product Type Jaws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # A-368X
- Zoro # G7929485
- UPC # 095691593252
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Jaws Set |
Impact Rated | No |
For Use With Mfr. Model Number | 23712, 23717 |
Fits Brand | Ridgid |
Material | Steel |
Product Type | Jaws |
For Use With | Sectional Machines |
Compatible Cleaner Series | K-1500 |
Compatible Cleaner Manufacturer Part Number | K-1500 |
Description
Jaws Set, Product Type Jaws, Compatible Cleaner Manufacturer Part Number K-1500, Compatible Cleaner Series K-1500, Material Steel, Fits Brand Ridgid, For Use With Sectional Machines, Impact Rated No, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO FNSH NAILR ANG 15GA 2.5"" (NT65MA4M)
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64040)
- PACKERS KROMER Tool Retractor, 0.7 to 3.3 lb. (7200-01)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- RIDGID Tap, 1/4 NPT E5113 (E-5113)
- RIDGID Cutter Roll, PK2 (34785)
- RIDGID Adapter, 1/4 In (E-730)
- RIDGID Drive Belt (71957)
- RIDGID Upper Jaw (40400)
- RIDGID Tube Bender, 403 (403)
- BOSCH Tube Grease (1615430010)
- Ridgid Pipe & Tubing Tool Parts