Shop All Wrench Parts
Ridgid
Jaw, Smooth For Jaw Texture, Steel Jaw
Mfr # 32785
Zoro # G200720552
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Jaw Texture Smooth
- Compatible Mfg. Model Number 31400
- For Wrench Overall Length 11 in
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 32785
- Zoro # G200720552
- UPC # 095691327857
- Country of Origin United States
- Category Wrench Parts
Dimensions
For Wrench Overall Length | 11 in |
Details
Item | Jaw, Hook Spud Wrench |
For Jaw Texture | Smooth |
Compatible Mfg. Model Number | 31400 |
Jaw Material | Steel |
Description
Jaw, Hook Spud Wrench, Compatible Mfg. Model Number 31400, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Smooth, For Wrench Overall Length 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Yellow Protective Case, 16.44"L x 13"W x 6.82"D (1450)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- KRAFT TOOL Pool Trowel, BS, 14-5/8" Shank, 16x5" (CF742BPF)
- KNIPEX 10 in Knipex Alligator V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 250 T BKA)
- RIDGID Handle, Ratchet 358 (35320R)
- RIDGID Screw, 3/8 X 5/8 Shoulder (36262)
- RIDGID Coil and Flat Spring Assy (31780)
- RIDGID Replacement Jaws (66708)
- RIDGID Pin, Pivot (93617)
- RIDGID Cutter Wheel, For 4CW53/4CW51/4CW50 (33130)
- RIDGID Washers, PK5 (46985)
- Ridgid Hand Tool Parts