Shop All Wrench Parts
Ridgid
Jaw, Serrated For Jaw Texture, Steel Jaw
Mfr # 32600
Zoro # G000720547
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Jaw, screw
- Jaw Material Steel
- For Jaw Texture Serrated
- Compatible Mfg. Model Number C36
- For Wrench Overall Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 32600
- Zoro # G000720547
- UPC # 095691326003
- Country of Origin United States
- Category Wrench Parts
Dimensions
For Wrench Overall Length | 36 in |
Details
Item | Jaw, W/Screw C36 Wrench |
Includes | Jaw, screw |
Jaw Material | Steel |
For Jaw Texture | Serrated |
Compatible Mfg. Model Number | C36 |
Description
Jaw, W/Screw C36 Wrench, Compatible Mfg. Model Number C36, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 36 in, Includes Jaw, screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE 10 Piece Hydraulic Punch Driver Set, 10 ga Steel (902-598)
- KLEIN TOOLS Hex Key Set, ProFold, Met/Torx, 31-Key, 3-Pc (70553)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 13/32 (C71026)
- EKLIND Metric Plain Hex Key, 5 mm Tip Size, 3 5/64 in Long, 1 1/16 in Short, 10 PK (15510)
- RIDGID Chain, Knurled For Jaw Texture, Steel Jaw (93070)
- RIDGID Gauge, Groove Setting (87932)
- RIDGID Handle and Nut Assembly (41050)
- RIDGID Set Collar Assembly (37912)
- RIDGID Screw, 1/4-20 X 1/2 Shc (32145)
- RIDGID Replacement Tube Cutter Blade For 2DPH3 (RCB-1625)
- RIDGID Coil and Flat Spring Assy (31780)
- Ridgid Hand Tool Parts