Shop All Wrench Parts
Ridgid
Jaw, Serrated For Jaw Texture, Steel Jaw
Mfr # 31585
Zoro # G900720531
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Mfg. Model Number 8, E-8
- For Wrench Overall Length 8 in
- For Jaw Texture Serrated
- Jaw Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 31585
- Zoro # G900720531
- UPC # 095691315854
- Country of Origin United States
- Category Wrench Parts
Dimensions
For Wrench Overall Length | 8 in |
Details
Item | Jaw, Heel W/Pin 8 Wrench |
Compatible Mfg. Model Number | 8, E-8 |
For Jaw Texture | Serrated |
Jaw Material | Steel |
Description
Jaw, Heel W/Pin 8 Wrench, Compatible Mfg. Model Number 8, E-8, Compatible with Brand and Series Ridgid, Jaw Material Steel, For Jaw Texture Serrated, For Wrench Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 9 pcs (609)
- DEWALT IMPACT READY Step Drill Bit Set, 3-Piece (DWA1790IR)
- EKLIND 19mm Long Hex L Key (14638)
- ECLIPSE TOOLS Repl Knockout Punch Die, 4" Std Sty (902-582)
- RIDGID Handle, W/Swivel Nut (40765)
- RIDGID Plate, Cover 1-1/4 (38880)
- RIDGID Cutter, 2A Hd 3 Wheel Pipe (2-A)
- RIDGID Spring, Compression (65447)
- RIDGID Gauge, Groove Setting (87932)
- RIDGID Cutter Wheel, For Rigid 360,364,820 (44190)
- RIDGID Throwout Link (39950)
- Ridgid Wrench Parts