Shop All Pipe & Tubing Tool Parts
Ridgid
Jaw Screw, with Washer
Mfr # 32457
Zoro # G1830075
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 41070
- Product Type Jaw Screw with Washer
- Tool Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 32457
- Zoro # G1830075
- UPC # 095691324573
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 6 in |
Details
Item | Jaw Screw with Washer |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 41070 |
Product Type | Jaw Screw with Washer |
Compatible with Manufacturer Model Number | 41070 |
Compatible Product Type | Chain Vise |
Compatible with Brand | Ridgid |
Compatible Manufacturer Part Number | 41070 |
Compatible with Manufacturer Part Number | 41070 |
Compatible with Manufacturer Model Number [NEW] | 41070 |
Compatible Manufacturer Model Number | 41070 |
For Use with Mfr. Model Number | 41070 |
Description
Jaw Screw with Washer, Product Type Jaw Screw with Washer, Compatible Product Type Chain Vise, Tool Length 6 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 41070
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, Metric, 29mm Head Sz (J1229MASD)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.709 (111170900)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (4521W-200)
- MILWAUKEE TOOL Hole Dozer Bi-Metal Hole Saw 5-1/2in (49-56-0247)
- RIDGID Groove Set, 1-1/4 In to 1-1/2 In (92437)
- RIDGID Bender, 1/2 Tw Cond (35215)
- RIDGID Handle for Chain Vise (41080)
- RIDGID Offset Hook Jaw (32520)
- RIDGID Vise Jaw, 2-1/2 InW x 3-1/4 InL (41020)
- RIDGID Wheel Pin and Clip, PK5 (32147)
- RIDGID Inner Core Cable, 100'L For Use W/K-3800 Drum Machine (37852)
- Ridgid Pipe & Tubing Tool Parts