Shop All Wrench Parts
Ridgid
Jaw Insert Set for 4CW39, PK3
Mfr # 26247
Zoro # G0791016
product price: $289.99
/pk 3, $96.66/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1224 Pipe and Bolt Threading Machine
- Fits Brand Ridgid
- Type Plastic Coated Pipe
- Impact Rated No
- For Use With Mfr. Model Number 1224/26092
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 26247
- Zoro # G0791016
- UPC # 095691262479
- Country of Origin United States
- Category Wrench Parts
Details
Item | Jaw Insert Set |
For Use With | 1224 Pipe and Bolt Threading Machine |
Fits Brand | Ridgid |
Type | Plastic Coated Pipe |
Impact Rated | No |
For Use With Mfr. Model Number | 1224/26092 |
Product Type | Jaw Insert Set |
Compatible Mfr. Model No. | 26092 |
Number of Pieces | 3 |
Compatible Threader Series | 1224 |
Compatible Threader Mfr. Model No. | 26092 |
Compatible Manufacturer Part Number | 26092 |
Compatible Threader Manufacturer Part Number | 26092 |
Description
Jaw Insert Set, Compatible Grainger Part Number 4CW39, Compatible Threader Manufacturer Part Number 26092, Compatible Threader Series 1224, Product Type Jaw Insert Set, Fits Brand Ridgid, For Use With 1224 Pipe and Bolt Threading Machine, Impact Rated No, Number of Pieces 3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (40JD40)
- KLEIN TOOLS 11/32-Inch Nut Driver 3-Inch Cushion Grip (630-11/32)
- HUSQVARNA Drill Motor 100-120V, 1-Ph, 50-60Hz, Us, 1 1/4-in. (DM400)
- SATA Bolt Grip Puller Set, 37 Pc. (ST09712SJ)
- RIDGID Replacement Blade, For 4CPC2, PK2 (E635)
- RIDGID Pinion, Input Drive (93807)
- RIDGID Replacement Blade for 3ARC4 (RCB-2375)
- RIDGID Screw, 5/16 X 1-3/4 Soc (46035)
- RIDGID Knob, Needle Valve 1450 (51387)
- RIDGID Handle, 418 (15383)
- ROTHENBERGER Cutting Wheel for Rotrac 28/Rotrac 42 (51235)
- Ridgid Hand Tool Parts