Shop All Pipe & Tubing Tool Parts
Ridgid
Jaw Clamp Assembly
Mfr # 40540
Zoro # G7870274
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 40100
- Impact Rated No
- Product Type Jaw Clamp Assembly
- Tool Length 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 40540
- Zoro # G7870274
- UPC # 095691405401
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 5 3/4 in |
Details
Item | Jaw Clamp Assembly |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 40100 |
Impact Rated | No |
Product Type | Jaw Clamp Assembly |
Compatible with Brand | Ridgid |
Compatible Product Type | Bench Yolk Vise |
Compatible with Manufacturer Model Number | 40100 |
Compatible Manufacturer Part Number | 40100 |
Compatible with Manufacturer Part Number | 40100 |
Compatible with Manufacturer Model Number [NEW] | 40100 |
Compatible Manufacturer Model Number | 40100 |
For Use with Mfr. Model Number | 40100 |
Description
Jaw Clamp Assembly, Product Type Jaw Clamp Assembly, Compatible Product Type Bench Yolk Vise, Tool Length 5 3/4 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- SENCO Auto-Feed Screwdriver, 5000 RPM, Cordless (DS222-18V)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.2x15x12 mm (K1021.A0820X12)
- MILWAUKEE TOOL 1/2 in. SAE Ratcheting Combination Wrench (45-96-9216)
- RIDGID Roller Bearing, PK3 (67997)
- RIDGID Pigtail, 5/8 In (44122)
- RIDGID Switch Assembly, for Model 1224 (20113)
- RIDGID Die Set, 1 In to 2 In NPT HSS (38100)
- RIDGID Repair Kit (63657)
- RIDGID Bearings 15Si, PK3 (97802)
- BOSCH Clamp (1601302019)
- Ridgid Pipe & Tubing Tool Parts