Shop All Plumbing Specialty Tools
Ridgid
Internal Pipe Wrench, 1-2 In Cap, 4 1/2 L
Mfr # 342
Zoro # G2608137
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Function Holds Closet Spuds, Bath, Basin and Sink Strainers Through 2 in, Used to Install or Extract 1 to 2 in Nipples
- Features Jaws Expand by Eccentric Action and are Reversible for Various Sizes
- Overall Length (In.) 4-1/2
- Capacity (In.) 1 To 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 342
- Zoro # G2608137
- UPC # 095691314055
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 4-1/2 |
For Pipe Size | 1 to 2 in |
Overall Length | 4 1/2 in |
Tool Length | 4 1/2 in |
Details
Item | Internal Pipe Wrench |
Material | Alloy Steel |
Function | Holds Closet Spuds, Bath, Basin and Sink Strainers Through 2 in, Used to Install or Extract 1 to 2 in Nipples |
Features | Jaws Expand by Eccentric Action and are Reversible for Various Sizes |
Capacity (In.) | 1 To 2 |
Construction | Steel With Sliding T Handle and Knurled Jaws |
Number of Pieces | 1 |
Weight | 1.62 lb |
Handle Type | T-Handle |
Number of Ends | 1 |
Body Material | Alloy Steel |
Tool Weight | 1.62 lb |
Description
Internal Pipe Wrench, Body Material Alloy Steel, Features Jaws Expand by Eccentric Action and are Reversible for Various Sizes, Tool Length 4 1/2 in, Tool Weight 1.62 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Replacement Set for CUA4 4Stage System 4PK (F4-CUA4)
- THRIFCO PLUMBING 1/2 Inch MIP x 1/2 Inch FIP Ice Maker Adapter with 1/4 Inch Angle Needle Valve (4400878)
- WESTWARD Hand Spin Drain Cleaner, 1/4 In x 20 Ft (6ATX9)
- SPEARS 1/4-Turn Stop, Straight, 1/2 Inx3/8 In (7422CM-073)
- RIDGID Basin Wrench, 3/8 to 1-1/4 In (1010)
- RIDGID TelescopingBasin Wrench, 1 1/4 - 2 1/2 In (1019)
- RIDGID BRUSH, NYLONSTEE L K9204 4 (68983)
- RIDGID Wrench, Basin (1017)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- WESTERN ENTERPRISES Western Enterprises 312-615-3 We 615-3 Nipple (312-615-3)
- Ridgid Plumbing Tools