Shop All Pipe Inspection & Location
This Product is Discontinued
Ridgid
Interconnect Cable, 10 Ft, SeeSnake(R) (Discontinued)
Mfr # 33108
Zoro # G2657137
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 6 in
- Overall Length 6 in
- Connector Type Waterproof Universal 3-Pin
- Overall Height (In.) 4 in
- Features Connection for any SeeSnake Monitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 33108
- Zoro # G2657137
- UPC # 095691331083
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 6 in |
Overall Length | 6 in |
Overall Height (In.) | 4 in |
Overall Width (In.) | 6 in |
Overall Length (In.) | 6 in |
Overall Height | 4 in |
Details
Item | Interconnect Cable |
Connector Type | Waterproof Universal 3-Pin |
Features | Connection for any SeeSnake Monitor |
Monitor System | Ridgid SeeSnake Monitors |
Cable Connection | 10 ft |
For Use With | Ridgid SeeSnake Compact C40 with Trusense, Ridgid SeeSnake Compact M40 with Trusense, Ridgid SeeSnake Compact2, Ridgid SeeSnake Microdrain, Ridgid SeeSnake Microreel, Ridgid SeeSnake Nanoreel, Ridgid SeeSnake RM200 Max |
Accessory Type | Interconnect Cable |
Product Type | Interconnect Cable |
Compatible Manufacturer Model Number | C40, D65S, L100, M40, N85S, RM200 |
Description
Interconnect Cable, Product Type Interconnect Cable, Compatible Manufacturer Model Number C40, D65S, L100, M40, N85S, RM200, For Use With Ridgid SeeSnake Compact C40 with Trusense, Ridgid SeeSnake Compact M40 with Trusense, Ridgid SeeSnake Compact2, Ridgid SeeSnake Microdrain, Ridgid SeeSnake Microreel, Ridgid SeeSnake Nanoreel, Ridgid SeeSnake RM200 Max, Monitor System Ridgid SeeSnake Monitors, Cable Connection 10 ft, Camera Type -, Connector Type Waterproof Universal 3-Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.