Shop All Borescope
Ridgid
Inspection Camera, 3.5" Monitor Size
Mfr # CA-350
Zoro # G7745501
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Observation Depth 4 in to Infinity
- Monitor Size 3.5 in
- Camera Size 17 mm
- Shaft Dia. 0.7 in
- Recording Audio, Image, Video
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Observation Depth | 4 in to Infinity |
Monitor Size | 3.5 in |
Camera Size | 17 mm |
Shaft Dia. | 0.7 in |
Shaft Length | 3 ft |
Manufacturers Warranty Length | Limited Lifetime |
Camera Diameter | 17 mm |
Manufacturer Warranty Length | Lifetime |
Minimum Observation Depth | 0.4 in |
Display Size | 3.5 in |
Shaft Diameter | 0.7 in |
Description
Inspection Camera, Camera Pixel Resolution 640 x 480, Shaft Length 3 ft, Shaft Diameter 0.7 in, Camera Diameter 17 mm, Features Photo and Video Capture, Includes 8 GB SD Card, AC Adapter, Carrying Case, Charger, Headset with Microphone, Hook, Magnet, Micro CA-350 with 17 mm Imager, Mirror, RCA Cable, USB Cable, Display Size 3.5 in, Digital Display Screen Type TFT LCD, Product Type Inspection Camera, Display Portability Fixed, Minimum Observation Depth 0.4 in, Resistance Properties Waterproof
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 200, 7 Day, PK100 (PW 00213806 7D)
- SCS Mat Monitor Cord with Diode (2380D)
- JOHNSON CONTROLS -10-100# 1/4 in. Press.Transducer (P499RCPS100K)
- ASHCROFT Dial Thermometer, Bi-Metallic, 4 in Stem (30EI60R)
- RIDGID Inspection Camera Wifi Adapter (70118)
- RIDGID Ridgid 42348 SeeSnake MAX rM200 Video Inspection System, 200' (42348)
- RIDGID Inspection Camera Wifi Adapter (66523)
- RIDGID Pipe Inspection Camera Reel, 100 ft L (70808)
- RIDGID Ridgid 37888 micro CA-300 Inspection Camera, 3' Cable (55898)
- RIDGID Inspection Camera, 3.5" Monitor Size (CA-150)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- Ridgid Borescope