Shop All Pipe and Utility Locators
Ridgid
Inductive Signal Clamp, Gray, 4.7in Dia
Mfr # 72963
Zoro # G804417407
product price: $853.99
/ea
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 5 in
- Length 1 1/2 in
- Width 5 3/4 in
- Height 10 1/2 in
- Features Ergonomic Handle for Easy Opening and Closing, Removable and Easy to Store Coiled Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 72963
- Zoro # G804417407
- UPC # 095691729637
- Country of Origin United States
- Category Pipe and Utility Locators
Dimensions
Diameter | 5 in |
Length | 1 1/2 in |
Width | 5 3/4 in |
Height | 10 1/2 in |
Manufacturers Warranty Length | Lifetime |
Overall Width | 5.8 in |
Overall Height | 10.4 in |
Manufacturer Warranty Length | Full Lifetime |
Outside Diameter | 4.7 in |
Overall Depth | 1.5 in |
Cable Length | 2.5 ft |
Description
Inductive Signal Clamp, Application Aids With Underground Utility Locating, Cable Length 2.5 ft, Color Grey, Features Ergonomic Handle for Easy Opening and Closing, Removable and Easy to Store Coiled Cord, For Use With Line Transmitters, Operating Frequency 8 to 262 kHz, Outside Diameter 4.7 in, Product Type Inductive Signal Clamp, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number SeekTech SR-20, SR-24, SR-60 Receiver, Includes ST-305, ST-305R, ST-33Q+, ST-510
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Dual Banana Jack (PM 9082/001)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 1000, 1 Day, PK100 (PW 00213820 24H)
- POMONA ELECTRONICS Test Lead Kit, 47-1/4 In. L (5677B)
- TAYLOR Digital Timer W/Memory (5847-21)
- RIDGID Transmitter, Yellow, LED, 1, 8, 33 kHz (ST-305)
- RIDGID Transmitter, LED, 0.128, 1, 8, 33 kHz (ST-510)
- RIDGID Underground Utility Locator (21893)
- RIDGID Line Transmitter, Energized Lines (50793R)
- RIDGID Locating Transmitter (15828)
- SPERRY INSTRUMENTS Circuit Breaker Finder, GFCI Tester (CS61200)
- KLEIN TOOLS Rare Earth Magnetic Hanger, with Strap (69417)
- Ridgid Pipe and Utility Locators