Shop All Cutter Parts
Ridgid
Hose Clamp, 3/8 In O.D.
Mfr # 35142
Zoro # G8557586
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 20000
- Product Type Hose Clamp
- Compatible Threader Series 1822
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 35142
- Zoro # G8557586
- UPC # 095691351425
- Country of Origin China
- Category Cutter Parts
Dimensions
Outside Diameter | 19/50 in |
Details
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 20000 |
Item | Hose Clamp |
Product Type | Hose Clamp |
Compatible Threader Series | 1822 |
For Use With | 1215 Pipe Threading Machine, 1233 Pipe and Bolt Threading Machine, 1822-I Pipe and Bolt Threading Machine, 300 Compact Pipe and Bolt Threading Machine, 535 A Pipe and Bolt Threading Machine, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine |
Compatible Mfr. Model No. | 20000 |
Compatible Threader Mfr. Model No. | 20000 |
Compatible Manufacturer Part Number | 20000 |
Compatible Threader Manufacturer Part Number | 20000 |
Description
Hose Clamp, Compatible Grainger Part Number Not Applicable, Compatible Threader Manufacturer Part Number 20000, Compatible Threader Series 1822, Product Type Hose Clamp, Fits Brand Ridgid, For Use With 1215 Pipe Threading Machine, 1233 Pipe and Bolt Threading Machine, 1822-I Pipe and Bolt Threading Machine, 300 Compact Pipe and Bolt Threading Machine, 535 A Pipe and Bolt Threading Machine, 535 Euro Pipe and Bolt Threading Machine, 535 Manual Pipe and Bolt Threading Machine, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- EAZYPOWER Assorted 118 Degree Split Point Machine HSS Black Ox M2 Drill Bits Set (79762)
- DOW ASSEMBLY GUN HOSE 15FT (12031375)
- KLEIN TOOLS 1-Inch Iron Conduit Bender Head (51610)
- RIDGID Wheel, Cutter F367S 6 Hd F/Ss (33150)
- RIDGID Washer, PK6 (40270)
- RIDGID Pkg Of 5 Pins (47155)
- RIDGID Nut (31595)
- RIDGID Retaining Ring, Steel, PK5 (74740)
- RIDGID Replacement Cutter Wheel for Steel/Ductile Iron Pipe (360/364/732/820) (44185)
- BN PRODUCTS USA Triple-Edge Replacement Blades (two blocks) (RB-BNBC)
- Ridgid Hand Tool Parts