Shop All Pipe Threading and Cutting Machines
Ridgid
Hole Cutting Tool, Bare Tool, 434 Pipe, 100V, 12 hp, 110 RPM Speed, 17 L x 17 W in
Mfr # 57602
Zoro # G208757314
Free Shipping & Returns
$4,360.99
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
- Brand Ridgid
- MFR # 57602
- Zoro # G208757314
- UPC # 95691576026
- Country of Origin United States
- Category Pipe Threading and Cutting Machines
Description
The Ridgid model HC450 is engineered for continuous 14 6 mm to 4 34 in 120 mm hole cutting in and up to 8 in 203 mm diameter steel unpressurized pipe The built in level ensures line up for multiple holes when branching lines using Mechanical T, Vic O Let fittings or welded saddles The HC450 is ideal for mechanical, industrial maintenance and fire protection contractors since it cuts holes into a wide variety of pipe materials No off the shelf drill based hole cutter compares in performance or durability to the rugged purposed built Model 450
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
- KLEIN TOOLS Pliers, Needle-Nose Pliers, 5-Inch (D318-51/2C)
- ABANAKI Skimmer, Belt 18 In (SLB-18)
- STAHLWILLE TOOLS Bit screwdriver PZ Size3 hex C 6, 3 L.25 mm (08050003)
- CHICAGO PNEUMATIC #5 Spline Air Impact Wrench, 6 Inch Ext Anvil, D-Handle, Torque 1920 ft. lbf, 5200 RPM, Pinless Rocking Dog (CP7782-SP6)
- RIDGID Compact Threading Machine, 1/2 to 2in NPT (300 Compact)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 2 in Bolt: 1/4 in to 2 in (300 Compact Kit)
- RIDGID Pipe Threading and Cutting Machines, 1/8 in to 2 in, Rod: 1/4 in to 1 in Bolt: 1/4 in to 1 in (700)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- RIDGID Model 535A Power Threading Machine, 84097, Automatic Chuck, 1/2" - 2" NPT (535A)
- RIDGID Model 300 Compact Kit Power Threading Machines, RIDGID 67182 w/ 250 Folding Wheel Stand (67182)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Pipe Threader Kit (DCE700X2)
- Ridgid Pipe Threading and Cutting Machines