Shop All Pipe & Tubing Cutters
Ridgid
Hole Cutting Tool, 4-3/4 in. Capacity
Mfr # HC-450
Zoro # G3967251
product price: $3,048.99
/ea
Free Shipping & Returns
$3,048.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4" to 4-3/4"
- Cuts Steel
- Features Engineered for Continuous Dry or Oiled Hole Cutting; Dual-Side Controls Provide Easy Operation; GFCI and a Built-in Breaker for Operator Protection; Two Carrying Handles Ease Mounting and Alignment; Built-in Level for Multiple Hole Alignment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # HC-450
- Zoro # G3967251
- UPC # 095691575920
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/4" to 4-3/4" |
Cuts | Steel |
Features | Engineered for Continuous Dry or Oiled Hole Cutting; Dual-Side Controls Provide Easy Operation; GFCI and a Built-in Breaker for Operator Protection; Two Carrying Handles Ease Mounting and Alignment; Built-in Level for Multiple Hole Alignment |
Item | Hole Cutting Tool,4-3/4 in. Capacity |
Description
Hole Cutting Tool,4-3/4 in. Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Galvanized Floor Flange (5P968)
- YARD TUFF Plug Aerator 60", 3Pt (YTF-60PA3PT)
- FLOW PLUS Ball Valve, 1/2", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (05B076666RRSEL)
- APOLLO VALVES KIT, LTCH LCK HNDL W/NUT, YLW (78217502)
- RIDGID Tube Cutter Wheels, Ridgid 33170 (33170)
- RIDGID Tube Cutter Pvc (41608)
- RIDGID Tube Cutter Wheels, Ridgid 33160 (33160)
- RIDGID Pipe Cutter, Steel, 28 in.L, 4 in. to 6 in. (6-S)
- RIDGID RIDGID® Model No. Pc-1250 Scissor-Style Plastic Pipe & Tubing Cutter, 1/8" - 1-5/8" Capacity (23488)
- RIDGID Tubing/Conduit Cutter, 1/8 to 1 in. Cap. (32915)
- IMPERIAL Tubing Cutter, Aluminum, Brass, Copper (TC-2050)
- Ridgid Pipe & Tubing Cutters