Shop All Wrench Parts
Ridgid
Heel Jaw w/Pin, For 4NV21, 4VN22
Mfr # 31750
Zoro # G2554833
product price: $65.39
/ea
$65.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4NV22, 4NV21 Pipe Wrench
- For Use With Mfr. Model Number 31115
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 31750
- Zoro # G2554833
- UPC # 095691317506
- Country of Origin United States
- Category Wrench Parts
Details
Item | Heel Jaw With Pin |
For Use With | 4NV22, 4NV21 Pipe Wrench |
For Use With Mfr. Model Number | 31115 |
Impact Rated | No |
Description
This Heel Jaw with Pin from Ridgid is the replacement part you need for your wrench. It features a heel jaw that's great for applying extra pressure on tough jobs. The pin secures the jaw to the tool so it won't shift during use. This item is compatible with Grainger Item Number 4NV21 and 4NV22, which are both pipe wrenches made by Ridgid. This Heel Jaw with Pin will give you the leverage you need to complete tough tasks easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Phillips, Slotted Bit 6 in, Drive Size: 3/16 in , Num. of pieces:2 (401L67)
- IRWIN Nutsetter Set, Steel, Impact Rated, PK3 (IWAF343-3)
- STANLEY 32 oz. Ball Peen Hammer, 16" Hickory Handle (54-032)
- MELIN TOOL CO End Mill, Hss Stub, GP, Square, 1" x 3/4" (AS-1632)
- RIDGID Spring, 89530 (89530)
- RIDGID Rolls, PK5 (33965)
- RIDGID Jaw Insert Set, PK3 (E1666X)
- RIDGID Screws, PK5 (33785)
- RIDGID Drum Liner, K-39 (68917)
- RIDGID Chain Assembly, For 6YJ36, 1VXH1 (34575)
- RIDGID Replacement Jaws (66708)
- Ridgid Wrench Parts