Shop All Pipe & Tubing Tool Parts
Ridgid
Handle for Chain Vise
Mfr # 41080
Zoro # G7972106
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 40210
- Impact Rated No
- Product Type Handle for Chain Vise
- Compatible Product Type Bench Chain Vise
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 41080
- Zoro # G7972106
- UPC # 095691410801
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Tool Length | 7 1/4 in |
Details
Item | Handle for Chain Vise |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 40210 |
Impact Rated | No |
Product Type | Handle for Chain Vise |
Compatible Product Type | Bench Chain Vise |
Compatible with Brand | Ridgid |
Compatible with Manufacturer Model Number | 40210 |
Compatible Manufacturer Part Number | 40210 |
Compatible with Manufacturer Part Number | 40210 |
Compatible with Manufacturer Model Number [NEW] | 40210 |
Compatible Manufacturer Model Number | 40210 |
For Use with Mfr. Model Number | 40210 |
Description
Handle for Chain Vise, Product Type Handle for Chain Vise, Compatible Product Type Bench Chain Vise, Tool Length 7 1/4 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (70123D2B51640)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts (500-006)
- WESTWARD 3/4 in Drive, 7/8" 12 pt SAE Socket, 12 Points (5MX76)
- KESON 200 ft Tape Measures, 3/8 in Blade (NR10-200)
- RIDGID Chain Assembly (72092)
- RIDGID Centering Head (26537)
- RIDGID Bender, 1/2 Tw Cond (35215)
- RIDGID Pipe Extractor, 3/4" (84)
- RIDGID 2PK HD Repl Cutt Wheel (49742)
- RIDGID Chain Assembly (32545)
- BOSCH Seal (1610290069)
- Ridgid Pipe & Tubing Tool Parts