Shop All Wrench Parts
Ridgid
Handle and Nut Assembly
Mfr # 41125
Zoro # G5370312
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 40210
- Impact Rated No
- Product Type Handle and Nut Assembly
- Compatible with Brand Ridgid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 41125
- Zoro # G5370312
- UPC # 095691411259
- Country of Origin United States
- Category Wrench Parts
Dimensions
Tool Length | 2 in |
Details
Item | Handle and Nut Assembly |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 40210 |
Impact Rated | No |
Product Type | Handle and Nut Assembly |
Compatible with Brand | Ridgid |
Compatible Product Type | Bench Chain Vise |
Compatible with Manufacturer Model Number | 40210 |
Compatible Manufacturer Part Number | 40210 |
Compatible with Manufacturer Part Number | 40210 |
Compatible with Manufacturer Model Number [NEW] | 40210 |
Compatible Manufacturer Model Number | 40210 |
For Use with Mfr. Model Number | 40210 |
Description
Handle and Nut Assembly, Product Type Handle and Nut Assembly, Compatible Product Type Bench Chain Vise, Tool Length 2 in, Compatible with Brand Ridgid, Compatible with Manufacturer Model Number 40210
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 0.67" Screw Length (99041)
- PROTO 1/2 in Drive Impact Socket 1 1/8 in Size 12 pt Standard Depth, Black Oxide (J7436)
- EAZYPOWER Angle Driver, 1/4" Hex Accessories, 1 (80943)
- LENOX Band Saw Blade, 13 ft. 2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (97447QPB134015)
- RIDGID Filter Cage (73637)
- RIDGID Hook Jaw, For Ridgid Model# 31045 Wrench (31770)
- RIDGID Dies, Univ 1/2-3/4 Bspt (66665)
- RIDGID Handle, 418 (15383)
- RIDGID Pin, Asm Plunger 5A (59510)
- RIDGID Male Coupling, 5/8 In (A-6582)
- PROTO Ret Ring Plier Tips, 0.120 In x 90 Deg (J364-T90)
- Ridgid Wrench Parts