Shop All Drain Cleaning Accessories
Ridgid
Guide Hose, Polyethylene Plastic
Mfr # 26778
Zoro # G3127241
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene Plastic
- For Use With Mfr. No. K400 WC32/24853, Mfr. No. K400 WC45/26998
- Includes (1) Hose
- Accessory Type Guide Hose
- Compatible Cleaner Manufacturer Part Number K-400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 26778
- Zoro # G3127241
- UPC # 095691267788
- Country of Origin United States
- Category Drain Cleaning Accessories
Details
Item | Guide Hose |
Material | Polyethylene Plastic |
For Use With | Mfr. No. K400 WC32/24853, Mfr. No. K400 WC45/26998 |
Includes | (1) Hose |
Accessory Type | Guide Hose |
Compatible Cleaner Manufacturer Part Number | K-400 |
Product Type | Guide Hose |
Compatible Cleaner Series | K-400 |
Description
Guide Hose, Product Type Guide Hose, Compatible Cleaner Manufacturer Part Number K-400, Compatible Cleaner Series K-400, Material Polyethylene Plastic, For Use With Mfr. No. K400 WC32/24853, Mfr. No. K400 WC45/26998
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS 2-13/16" Striking Face Box Wrench, 45° Offset Head (66890)
- VERMONT GAGE Pin Gage, Minus, 0.068 In, Black (911206800)
- INTERSTATE PNEUMATICS Standard Thumb Lever with Brass Tip Air Blow Gun, PK 6 (B301-D6)
- SPEEDAIRE Pencil Pencil Grinder, 1/4 in NPT Female Air Inlet, General, 56,000 RPM, 0.1 hp (21AA92)
- RIDGID Drain Cleaning Cable, 3/8 In. x 25 ft. (C-4)
- RIDGID Toolbox Kit, Hardened Plastic (61723)
- RIDGID Drain Cleaning Cable, 5/8 In. x 50 ft. (C-26)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2" (K9-204)
- RIDGID Bulb Auger, 1-1/8 In. W, Steel (T-202)
- RIDGID Drain Cleaning Cable, 3/4 In. x 50 ft. (C-29)
- COMFORTCORRECT 84200 0.25 in. X 20 ft. Plastic Drum Auger (CO2607641)
- Ridgid Drain Cleaning Equipment