Shop All Pipe & Tubing Tool Parts
Ridgid
Guide Hose
Mfr # A-40G
Zoro # G8342397
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- For Use With Mfr. Model Number 71702, 71722, 78347
- Fits Brand Ridgid
- Material Polyethylene Plastic
- Product Type Guide Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # A-40G
- Zoro # G8342397
- UPC # 095691717573
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Guide Hose |
Impact Rated | No |
For Use With Mfr. Model Number | 71702, 71722, 78347 |
Fits Brand | Ridgid |
Material | Polyethylene Plastic |
Product Type | Guide Hose |
For Use With | Drain Cleaning Machines |
Compatible Cleaner Series | K-40, K-40B |
Compatible Cleaner Manufacturer Part Number | K-40, K-40B |
Description
Guide Hose, Product Type Guide Hose, Compatible Cleaner Manufacturer Part Number K-40, K-40B, Compatible Cleaner Series K-40, K-40B, Material Polyethylene Plastic, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STURTEVANT RICHMONT Torque Wrench Head, Open End, Size 8mm (OE 8MM)
- INNOVATIVE COMPONENTS Fluted Knob, 3/8-16 Thread Size, 1.25"L, Thru Tap, Steel (GN6C----F6---21)
- STAHLWILLE TOOLS Double ended ring Wrench Size 7/16 x 1/2 " L.225 mm (41612832)
- KIPP Adjustable Handle Size: 1 1/4-20X25, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.1A21X25)
- RIDGID Fitting Brush, 3/4 In, PK3 (93722)
- RIDGID Line Cord, Replacement GFI (50497)
- RIDGID Motor, Asm (20013)
- RIDGID Micro Switch (36762)
- RIDGID Chain Assembly (32570)
- RIDGID Carbon Tip Set (39966)
- HUSQVARNA Drive Pin (505531901)
- Ridgid Power Tool Parts