Shop All Pipe & Tubing Tool Parts
Ridgid
Groove Set, 1-1/4 In to 1-1/2 In
Mfr # 92437
Zoro # G8350221
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 88232
- Overall Length 10 1/2 in
- Product Type Drive and Roll Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 92437
- Zoro # G8350221
- UPC # 095691924377
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Dimensions
Overall Length | 10 1/2 in |
Compatible Steel Pipe Size | 1 1/4 in, 1 1/2 in |
Compatible PVC Pipe Size | 1 1/4 in, 1 1/2 in |
Compatible Stainless Steel Pipe Size | 1 1/4 in, 1 1/2 in |
Details
Item | Drive and Roll Set |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 88232 |
Product Type | Drive and Roll Set |
Compatible Manufacturer Model Number | 88232 |
Compatible Material | PVC, Stainless Steel, Steel |
For Use With | Pipe Roll Groover |
Compatible Groover | 915 |
Description
Drive and Roll Set, Product Type Drive and Roll Set, Fits Brand Ridgid, Compatible Manufacturer Model Number 88232, Compatible Groover 915, Compatible Material PVC, Stainless Steel, Steel, Compatible PVC Pipe Size 1 1/4 in, 1 1/2 in, Compatible Stainless Steel Pipe Size 1 1/4 in, 1 1/2 in, Compatible Steel Pipe Size 1 1/4 in, 1 1/2 in, For Use With Pipe Roll Groover, Impact Rated No, Overall Length 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/8-7 UNC (403330)
- DIABLO Auger Bit Provides Max Performance, Xtrm (DAG2070)
- MITUTOYO Digit Crimp Ht Mic 0 to 25mm (142-402)
- MITUTOYO Base (7013-10)
- RIDGID Ring, Slip Asm Regular System (71537)
- RIDGID Cutter Wheel (74720)
- RIDGID Trigger Assembly (44285)
- RIDGID Nut, Stop 3/8, 16 (79985)
- RIDGID Jawset Cover (65692)
- RIDGID Bushing, 87 (54650)
- RIDGID Motor Pulley (71947)
- Ridgid Pipe & Tubing Tool Parts