Shop All Drain Cleaning Accessories
Ridgid
Funnel Auger, 2-1/2 In., Steel
Mfr # T-3
Zoro # G2717041
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 2-1/2 in
- For Use With K-1500B/23717, Mfr. No. K-1500A/23712
- Includes Female Coupling
- size 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # T-3
- Zoro # G2717041
- UPC # 095691631053
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 2-1/2 in |
size | 2-1/2" |
Connection Size | 1 1/4 in |
Overall Length | 2 1/2 in |
Minimum Drain Line Inside Diameter | 2 in |
For Pipe Size | 2 in |
Details
Item | Funnel Auger |
Material | Steel |
For Use With | K-1500B/23717, Mfr. No. K-1500A/23712 |
Includes | Female Coupling |
Number of Pieces | 1 |
Auger Types Included | Funnel Auger |
Compatible Cleaner Manufacturer Part Number | K-1500B/23717, K-1500A/23712 |
Product Type | Augers |
Application | Sectional Machine Cables |
Head Type | Funnel Auger |
Compatible Cleaner Series | K-1500, K-1500G, K-1500SP |
Coupling Type | Female |
Description
Funnel Auger, Head Type Funnel Auger, Compatible Cleaner Series K-1500, K-1500G, K-1500SP, Connection Size 1 1/4 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number K-1500B/23717, K-1500A/23712, Application Sectional Machine Cables, Auger Types Included Funnel Auger, Coupling Type Female, For Use With K-1500B/23717, Mfr. No. K-1500A/23712, Material Steel, Overall Length 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL High Polish Combo Wrench, 12Pt, 3/8" (KTI-41312)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4CS-50)
- J.W. WINCO GN5334-40-M8-40 Hand Knob (8N40E15)
- PROTO 1/2 in Drive, 26mm 6 pt Metric Socket, 6 Points (J7426M)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-102)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45)
- RIDGID Drain Cleaning Cable, 3/8 In. x 100 ft. (C-33)
- RIDGID Drain Cleaning Cable, 3/8 In. x 25 ft. (C-4)
- RIDGID Toolbox Kit, Hardened Plastic (61723)
- RIDGID Cable Drum Adapter, 5/16 In. x 25 ft. (A-17-A)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- Ridgid Drain Cleaning Equipment