Shop All Wrench Parts
Ridgid
Foot Switch Assembly
Mfr # 37967
Zoro # G5370425
original price:
$50.79
4% off
$48.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Drain Cleaning Machines
- Fits Brand Ridgid
- Material Steel
- For Use With Mfr. Model Number 71722
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 37967
- Zoro # G5370425
- UPC # 095691379672
- Country of Origin China
- Category Wrench Parts
Details
Item | Foot Switch Assembly |
For Use With | Drain Cleaning Machines |
Fits Brand | Ridgid |
Material | Steel |
For Use With Mfr. Model Number | 71722 |
Impact Rated | No |
Product Type | Foot Switch |
Compatible Cleaner Series | K-375R, K-380, K-3800, K-40, K-400, K-40B, KJ-1350, KJ-1750 |
Compatible Cleaner Manufacturer Part Number | K-375R, K-380, K-3800, K-40, K-400, K-40B, KJ-1350, KJ-1750 |
Description
Ridgid's 37967 Foot Switch Assembly is a must-have for anyone who uses their Mfr. Model Number 71722. It fits the Ridgid brand and can be used with it as well. This foot switch assembly allows you to turn your tool on and off without having to touch it yourself, so you don't have to interrupt your work at all. The foot pedal has a durable construction that ensures its longevity. When it comes to quality and durability, the Ridgid 37967 Foot Switch Assembly is what you need on the job site.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #11 Fine Point Knife Blades, 100PK (22611IND)
- PROTO Micrometer Torque Wrench, 3/8" Drive Size (J6005C)
- VAUGHAN 1 3/8 in Dia. Soft Face Hammer Tip, Plastic, Red, Press Fit (SF12S)
- OSG Carbide End Mill, 404, 1/8 D, 1/2 Cut L (404-125011)
- RIDGID Pump Gun Only, For Use With 1ED22 Oiler (72332)
- RIDGID Clamp Lever (44260)
- RIDGID Jaw, Smooth For Jaw Texture, Steel Jaw (32655)
- RIDGID Cutter, Hinge 472S 8-12 (472-S)
- RIDGID Hose- Output (63927)
- RIDGID Handle, W/Nut 228 Cutter (34795)
- WESTWARD Replacement/Extension Chain, 18 In (2FDC4)
- Ridgid Wrench Parts