Shop All Drain Cleaning Accessories
Ridgid
Flexible Leader, 3/4 In. x 2 ft...
Mfr # T-468
Zoro # G1891005
product price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 3/4 in x 2 ft
- For Use With Mfr. No. K-6200/93557, Mfr. No. K-750/42007, Mfr. No. K-7500/60052
- size 3/4" x 2 ft.
- Cable Type 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # T-468
- Zoro # G1891005
- UPC # 095691925602
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 3/4 in x 2 ft |
size | 3/4" x 2 ft. |
Cable Diameter Included - Cable A | 3/4 in |
Cable Diameter | 3/4 in |
Details
Item | Flexible Leader |
Material | Steel |
For Use With | Mfr. No. K-6200/93557, Mfr. No. K-750/42007, Mfr. No. K-7500/60052 |
Cable Type | 3/4 in |
Accessory Type | Flexible Leader |
Product Family | Leader Cables |
Compatible Machine Series | RIDGID K-750, RIDGID K-7500, RIDGID K-750R |
Compatible Cleaner Series | K-750, K-7500, K-750R |
Compatible Cleaner Manufacturer Part Number | K-7500 |
Application | Attachment To End Of Cable Which Allows Navigation Of Bends In Pipe |
Product Type | Leader |
Cable Material | Steel |
Description
Flexible Leader, Product Type Leader, Compatible Cleaner Series K-750, K-7500, K-750R, Cable Diameter 3/4 in, Application Attachment To End Of Cable Which Allows Navigation Of Bends In Pipe, Cable Diameter Included - Cable A 3/4 in, Cable Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 12 125)
- PROTO 3/8 in Drive, 8mm Triple Square Metric Socket, 12 Points (J5208M)
- IRWIN Adj. Wrench, 10", 1-1/4" Cap., Chrome (2078610)
- PROTO 1 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J10030T)
- RIDGID Drain Cleaning Attachment (66643)
- RIDGID Spade Cutter, 2-1/2 In. W, Steel (T-8)
- RIDGID Drain Cleaning Cble, 1-1/4 In. x 15 ft. (C-11)
- RIDGID Straight Auger, 5 In. L, Steel (T-201)
- RIDGID Funnel Auger, 2-1/2 In., Steel (T-3)
- RIDGID Drain Cleaning Mitt, Right-Hand, Leather with Steel Studs (A-2)
- WESTWARD Retrieving Auger, 2-1/2 D X 8-1/4 L (22XP59)
- Ridgid Drain Cleaning Accessories