Shop All Dust Collector Accessories
Ridgid
Filter, 3-Ply, Paper, Non-reusable
Mfr # VF3500
Zoro # G0070905
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Type 3-Ply
- Efficiency Micro Filtration
- Height 6 1/2 in
- Length 6 in
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # VF3500
- Zoro # G0070905
- UPC # 095691266439
- Country of Origin Mexico
- Category Dust Collector Accessories
Dimensions
Height | 6 1/2 in |
Length | 6 in |
Width | 7" |
Width/Diameter | 6 1/4 in |
Details
Item | Cartridge Filter |
Bag Type | 3-Ply |
Efficiency | Micro Filtration |
Material | Paper |
Reusable | Non-reusable |
For Use With | 5-gal. Vacuum |
Filter Type | Cartridge Filter |
Fits Vacuum Models | 50313, 50318 |
For Vacuum Type | Shop Vacuum |
Filter Material | Cloth |
Filter Product Grouping | Cartridge Filter |
Filtration Type | Standard |
Filter Pickup Type | Wet/Dry |
Filter Reusability | Reusable |
Fits Vacuum Brand | Ridgid |
Features | Washable Filter, Reusable |
Description
Cartridge Filter, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Ridgid, Fits Vacuum Models 50313, 50318, Filter Pickup Type Wet/Dry, Filtration Type Standard, Filter Material Cloth, Filter Reusability Reusable, Height 6 1/2 in, Length 6 in, Width/Diameter 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Concrete Straightedge, Sq/Rnd, 2x72 in, Mag (CC422L)
- VEGA Phillips 4 Socket Bit x 2 5/8" - 3/8 Sq (267P4SK)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCRM10T)
- OSG Carbide End Mill, HP441, 8.0mm D, 21mm Cut (HP441-3150)
- 3M Filter Bag, 18 in12"W., PK20 (65968)
- OASIS MACHINERY 20" Dia 30 Micron Dust Filter Bag (11767) 20" x 47" Long Replaces Delta A04526 / A04496 & Jet 708698 (OB102L)
- ALC Dust Collector Filter, 50 Microns (40267)
- DAYTON Hose Extension Kit (3AA36)
- BOSCH Locking Hose, 16-13/32 In. (VAC006)
- BOSCH Dust-Collection Attachment, SDS-Plus (GDE28D)
- PROTEAM Intercept Micro Filter, Fits Sierra (10 pk.) (103227)
- Ridgid Dust Collectors & Accessories