Shop All Pipe & Tubing Tool Parts
Ridgid
Field 115V
Mfr # 44070
Zoro # G7861664
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Fits Brand Ridgid
- For Use With Mfr. Model Number 41935
- Includes (2) Ring Tongue Terminal
- Product Type Field
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 44070
- Zoro # G7861664
- UPC # 095691440709
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Field 115V |
Impact Rated | No |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 41935 |
Includes | (2) Ring Tongue Terminal |
Product Type | Field |
Compatible Threader Series | 700 |
For Use With | 700 Portable Power Drive |
Compatible Mfr. Model No. | 41935 |
Compatible Threader Mfr. Model No. | 41935 |
Compatible Manufacturer Part Number | 41935 |
Compatible Threader Manufacturer Part Number | 41935 |
Description
Field 115V, Compatible Threader Grainger Part Number 1AC02, Compatible Threader Manufacturer Part Number 41935, Compatible Threader Series 700, Product Type Field, Fits Brand Ridgid, For Use With 700 Portable Power Drive, Impact Rated No, Includes (2) Ring Tongue Terminal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, T50 Torx(R) Socket (KTI-22650)
- FEIN Circular Saw Blade, Carbide, 10deg. (63502007220)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3102)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF341)
- RIDGID Wheel (23602)
- RIDGID Link Chain (41155)
- RIDGID Offset Hook Jaw (32490)
- RIDGID Housing, Roller 1224 (26747)
- RIDGID Ram, Hydraulic 918 (49147)
- RIDGID Ball Transfer Head (BTH-9)
- JET Cb-111219A Collector Bag (Cb-1200A) (708699A)
- Ridgid Pipe & Tubing Tool Parts