Shop All Plumbing Specialty Tools
Ridgid
Faucet and Sink Tool, 6-1/2" L, 1 Handed
Mfr # 57003
Zoro # G5918993
original price:
$28.89
10% off
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size (In.) 5/8 in, 3/4 in, 7/8 in, 1 in
- Type 1 Handed
- Capacity (In.) 1 in
- Function For Removal of Faucets and Permits Access to Holding Nuts Behind Basin, Holds Drain Unit In Place to Enable Tightening of Strainer Nut, Turns Hard to Reach Shut-Off Valves
- Construction Glass Filled Nylon And Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 57003
- Zoro # G5918993
- UPC # 095691570031
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Hex Size (In.) | 5/8 in, 3/4 in, 7/8 in, 1 in |
Overall Length (In.) | 6-1/2 |
Details
Item | Faucet and Sink Tool |
Type | 1 Handed |
Capacity (In.) | 1 in |
Function | For Removal of Faucets and Permits Access to Holding Nuts Behind Basin, Holds Drain Unit In Place to Enable Tightening of Strainer Nut, Turns Hard to Reach Shut-Off Valves |
Construction | Glass Filled Nylon And Aluminum |
Includes | Bar Handle, (2) Inserts |
Features | Sprayers and Ball Cocks, Shut-Off Valve Attachment, Strainer Basket Attachment |
Description
Faucet and Sink Tool, 1 Handed, Capacity (In.) 1, Hex Size (In.) 5/8, 3/4, 7/8, 1, Overall Length (In.) 6-1/2, Construction Glass Filled Nylon and Aluminum, Features Sprayers and Ball Cocks, Shut-Off Valve Attachment, Strainer Basket Attachment, Function For Removal of Faucets and Permits Access to Holding Nuts Behind Basin, Holds Drain Unit In Place to Enable Tightening of Strainer Nut, Turns Hard to Reach Shut-Off Valves, Includes Bar Handle, (2) Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, Tank Drylock, Replacement (GP1018165-F)
- HYDRA-ZORB Strut Mount Cushion Clamp, 6" Nom Pipe, Electro Galvanized Gold (200600)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 1-1/2" (4385000250)
- ZORO SELECT 3/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (464-015)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- RIDGID EZ Change Faucet Tool (57003)
- RIDGID No Hub Soil Pipe Torque Wrench, 60 In Lb (902)
- RIDGID One-Stop Plumbing Wrench (27023)
- RIDGID Basing Wrench, Telescoping, 12-1/2 in. L (2017)
- RIDGID TelescopingBasin Wrench, 1 1/4 - 2 1/2 In (1019)
- BLACK SWAN Water Meter Key 1/2" x 27" (19150)
- Ridgid Plumbing Tools