Shop All Pipe & Tubing Tool Parts
Ridgid
Fan
Mfr # 73997
Zoro # G8065635
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 71722
- Material Steel
- Product Type Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 73997
- Zoro # G8065635
- UPC # 095691739971
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Fan |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 71722 |
Material | Steel |
Product Type | Fan |
Compatible Cleaner Series | K-40 |
Compatible Cleaner Manufacturer Part Number | K-40 |
For Use With | Drain Cleaning Machines |
Description
Fan, Product Type Fan, Compatible Cleaner Manufacturer Part Number K-40, Compatible Cleaner Series K-40, Material Steel, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Electronic Screwdriver Set 33, (SD-9826)
- PROTO Socket Bit 1/2 in Dr, 7 1/8 in L, Chrome (J54419/16XL)
- HOLEX 1/2 inch Drive Bit Socket, 8mm (643220 8)
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 3PK (48-00-5373)
- RIDGID Bearing (44060)
- RIDGID Bender, 1/2 Tw Cond (35215)
- RIDGID Lock Screw (44235)
- RIDGID Pipe Extractor, 3/4" (84)
- RIDGID Pawl, Holding 368/378 (35500)
- RIDGID Wheel (23602)
- MAKITA Router D-Handle Base Assembly, RD1101, RF1101, RP1101 (193104-6)
- Ridgid Power Tool Parts