Shop All Pipe Wrenches
Ridgid
14 in L 2 in Cap. Aluminum End Pipe Wrench
Mfr # E-914
Zoro # G2098205
product price: $79.25
/ea
Free Shipping & Returns
$79.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Jaw Capacity 2 in
- Handle Material Aluminum
- Jaw Type Serrated
- Nonsparking No
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # E-914
- Zoro # G2098205
- UPC # 095691901170
- Country of Origin United States
- Category Pipe Wrenches
Dimensions
Overall Length | 14 in |
Details
Item | End Pipe Wrench |
Jaw Capacity | 2 in |
Handle Material | Aluminum |
Jaw Type | Serrated |
Nonsparking | No |
Tether Capable | Tether Capable |
Standards | Federal Specification GGG-N65IE, Type II, Class A |
Features | Designed for Easy Access in Close Parallel Lines; 40% Lighter Than Heavy Duty Wrenches; Ideal for Jobs in Tight Spaces and Overhead Applications |
Material | Steel |
Jaw Material | Steel |
Handle Type | I-Beam |
Jaw Texture | Serrated |
Tether Style | Tether Capable |
Description
End Pipe Wrench, Aluminum, Jaw Capacity 2 in, Serrated, Overall Length 14 in, I-Beam, Tether Capable, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 3/4 In., 8 Flute, HSS (11V346)
- GS TOOLING 20.0mm Diameter x 20mm Shank 4-Flute Regular Length Ball Nose Typhoon Red Series Carbide End Mills (101889)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size5 external square 3/8 " Size of mount 9x12 mm M N·m 100 N·m (58250005)
- ULTRA-DEX USA Indexable Boring Bar, A20U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A20U MCLNR4)
- RIDGID 10 in L 1 1/2 in Cap. Aluminum End Pipe Wrench (E-910)
- RIDGID 18 in L 2 1/2 in Cap. Aluminum End Pipe Wrench (E-918)
- RIDGID RIDGID® 31175 #1017 3/8-1-1/4" Pipe Capacity Basin Wrench W/ 10"-17" Telescoping Handle (31175)
- RIDGID WRENCH PIPE 14"" RIDGE (31020)
- RIDGID RIDGID® 31090 810 10" 1-1/2" Capacity Aluminum Straight Pipe Wrench (31090)
- RIDGID 8 Iron Pipe Wrench (31005)
- CENTURY DRILL & TOOL 14" L 1-7/8" Cap. Aluminum Pipe Wrench (72606)
- Ridgid Pipe Wrenches