Shop All Wrench Parts
Ridgid
End Cap
Mfr # 23607
Zoro # G5410273
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Drain Cleaning Machines
- Fits Brand Ridgid
- Material Rubber
- Impact Rated No
- For Use With Mfr. Model Number 23712, 23717
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 23607
- Zoro # G5410273
- UPC # 095691236074
- Country of Origin China
- Category Wrench Parts
Details
Item | End Cap |
For Use With | Drain Cleaning Machines |
Fits Brand | Ridgid |
Material | Rubber |
Impact Rated | No |
For Use With Mfr. Model Number | 23712, 23717 |
Product Type | Leg End Cap |
Compatible Cleaner Manufacturer Part Number | H-30, K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-6200, K-750, K-7500, K-750R, K-75A, K-75B |
Compatible Cleaner Series | H-30, K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-6200, K-750, K-7500, K-750R, K-75A, K-75B |
Description
End Cap, Product Type Leg End Cap, Compatible Cleaner Manufacturer Part Number H-30, K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-6200, K-750, K-7500, K-750R, K-75A, K-75B, Compatible Cleaner Series H-30, K-1500A, K-1500ASP, K-1500B, K-1500BSP, K-1500G, K-6200, K-750, K-7500, K-750R, K-75A, K-75B, Material Rubber, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 16.0mm High Speed Steel Chucking Reamer Straight Flute Straight Shank (5484820)
- MIDWEST FASTENER 1/4" x 3" Steel Magnetic Bit Tip Holders (07702)
- KNAACK Tool Tray, 16-5/8 in. Lx8 in. W, Steel, Tan (41)
- SPEEDAIRE Air Gun Nozzle, 1 In L, Brass, 7/16-20 UNF (22YK69)
- RIDGID Washer, Flat #12 .250 Id (41592)
- RIDGID Jaw- Assy 1807 1/2In. Compact (22958)
- RIDGID Head- Assembly S18 (18368)
- RIDGID Cap, PK2 (44545)
- RIDGID Brush (94682)
- RIDGID Screw, 10-24 X 3/4 Rh (92455)
- GEARWRENCH 3/8" Drive 120XP™ Non-Quick Release Dual Pawl Ratchet Repair Kit (81227P)
- Ridgid Wrench Parts