Ridgid

Electrical Tool Kit, 18.0V (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Crimping Tool Kits

Key Features

  • Handle Type Inline
  • Capacity 6 tons
  • Approximate Cycle Time 5.0 sec
  • Rotating Angle (Deg.) 360
  • Includes - Cordless Crimper (1) Battery Charger, (1) Tool Storage - Carrying Case, (2) Batteries
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Maximum Compatible Wire/Cable Diameter 750 kcmil
Manufacturer Warranty Length Full Lifetime
Minimum Compatible Wire/Cable Diameter 6 AWG

Description

Cordless Crimping Tool Kit, Battery Platform 18V Advanced Lithium, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 6 AWG, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 6 AWG, Crimping Force 6 ton, Compatible Die Type Not Applicable, Head Style Scissor, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Inline, Cordless Tool Kit Contents (2) Batteries, Bare Tool, Charger, Battery Capacity 2 Ah

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products