Shop All Pipe & Tubing Tool Parts
Ridgid
Drum W/3/4in Pigtail
Mfr # A-7534
Zoro # G7553655
Free Shipping & Returns
$728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 42007
- Fits Brand Ridgid
- Material Hardened Plastic
- Product Type Drum Assembly with Pigtail
- For Use With Drum Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # A-7534
- Zoro # G7553655
- UPC # 095691419828
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Drum Assembly |
For Use With Mfr. Model Number | 42007 |
Fits Brand | Ridgid |
Material | Hardened Plastic |
Product Type | Drum Assembly with Pigtail |
For Use With | Drum Machines |
Compatible Cleaner Manufacturer Part Number | K-750 |
Compatible Cleaner Series | K-750 |
Description
Drum Assembly, Product Type Drum Assembly with Pigtail, Compatible Cleaner Manufacturer Part Number K-750, Compatible Cleaner Series K-750, Material Hardened Plastic, Compatible Cleaner Grainger Part Number 1ATH5, Fits Brand Ridgid, For Use With Drum Machines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Ratchet Handle 24 teeth Flexible Head 285mm Push Button Plastic Handle 3/8 Sq. Drive (3774JB)
- HHIP #1-1/2 Adjustable Tap & Reamer Wrench For 1/16 To 1/2" Taps (3900-0210)
- IRWIN TAP PLUG 1/4""-20NC C (8120)
- OLFA Snap-Off Utility Knife Utility, 6 in L (L-2)
- RIDGID Pipe Cutter Wheel (33145)
- RIDGID Drive Belt (71957)
- RIDGID Replacement Cutting Wheel (33200)
- RIDGID Retaining Rings, PK5 (61042)
- RIDGID Motor Assembly (70447)
- RIDGID Male Coupler (60690)
- DEWALT 12-1/2" Thickness Planer with Three Knife Cutter-Head (DW734)
- Ridgid Power Tool Parts