Shop All Plumbing Specialty Tools
Ridgid
Drum Drain Cleaning Machine Kit, 4 to 10 Drain, 250 ft Maximum Run, 410 hp, 220V AC, 6A, Polyethyl
Mfr # 61542
Zoro # G608757266
product price: $5,786.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$5,786.99
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
- Brand Ridgid
- MFR # 61542
- Zoro # G608757266
- UPC # 95691615428
- Country of Origin United States
- Category Plumbing Specialty Tools
Description
The Ridgid K7500 drain cleaning machine will clean drain lines 4 to 10 in dia and up to 250 ft L The 410 hp universal motor spins 58 in and 34 cable at 200 RPM When the cable hits the blockage, the motor gears down automatically to deliver greater power and enhance operator control The molded polyethylene drum includes an inner drum that guards against cable flip over An integral ground Fault Interrupter GFCI is built into the line cord and a kickstand base is provided for machine stability during operation A pneumatic foot actuator provides onoff control of the motor The drum powers a 58 in or 34 cable that has a quick change coupling system for connecting or disconnecting tools The cable is fed in an out of the drain by a AUTOFEED assembly at a rate of 028 ftmin
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
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381004450)
- APG 2-1/2" Aluminum Part F (325FAL)
- STEEL & OBRIEN 2" Tri-Clamp End Equal Tee - 304SS (7MP-2-304)
- RIDGID Wrench, Basin (1017)
- RIDGID No Hub Soil Pipe Torque Wrench, 80 In Lb (904)
- RIDGID Basing Wrench, Telescoping, 12-1/2 in. L (2017)
- RIDGID No Hub Soil Pipe Torque Wrench, 60 In Lb (902)
- RIDGID EZ Change Faucet Tool (57003)
- RIDGID COUPLING, 516 FS FITTING (65868)
- ZURN Wrench, Aerator, For 4UZP1, 4UZN8, 4UZN9 (P6900-21)
- Ridgid Plumbing Tools