Shop All Pipe & Tubing Tool Parts
Ridgid
Drum Back, K-40
Mfr # 68932
Zoro # G8201557
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- For Use With Mfr. Model Number 68077
- Impact Rated No
- Material Hardened Plastic
- Product Type Drum Back
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 68932
- Zoro # G8201557
- UPC # 095691689320
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Drum Back |
Fits Brand | Ridgid |
For Use With Mfr. Model Number | 68077 |
Impact Rated | No |
Material | Hardened Plastic |
Product Type | Drum Back |
Compatible Cleaner Series | K-39, K-40, K-40B, K-45 |
For Use With | Drain Cleaning Machines |
Compatible Cleaner Manufacturer Part Number | K-39, K-40, K-40B, K-45 |
Description
Drum Back, Product Type Drum Back, Compatible Cleaner Manufacturer Part Number K-39, K-40, K-40B, K-45, Compatible Cleaner Series K-39, K-40, K-40B, K-45, Material Hardened Plastic, Fits Brand Ridgid, For Use With Drain Cleaning Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT Customizable Work Top (48-22-8488)
- ZORO SELECT 1/16" Carbide Black/Gold 118 Deg. Jobber Length Drill Bit (450-100625B)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C62036)
- STANLEY 30 ft Tape Measure, 1 in Blade (30-464)
- RIDGID Switch, Toggle K3800 (56252)
- RIDGID Clutch Jaw (65687)
- RIDGID Roller Bearing, PK3 (67997)
- RIDGID Bearing-Needle (13193)
- RIDGID Handle for Chain Vise (41080)
- RIDGID Pawl, Holding 368/378 (35500)
- WESTWARD Die Stock, 1-1/2in (318-2150)
- Ridgid Pipe & Tubing Tool Parts