Shop All Pipe & Tubing Tool Parts
Ridgid
Drum Assembly
Mfr # 87077
Zoro # G7915887
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid
- Impact Rated No
- For Use With Mfr. Model Number 84522, 87287, 87292, 87297, 87327, 87332
- Material Hardened Plastic
- Product Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 87077
- Zoro # G7915887
- UPC # 095691870773
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Drum Assembly |
Fits Brand | Ridgid |
Impact Rated | No |
For Use With Mfr. Model Number | 84522, 87287, 87292, 87297, 87327, 87332 |
Material | Hardened Plastic |
Product Type | Drum |
Compatible Cleaner Series | K-380 |
Compatible Cleaner Manufacturer Part Number | K-380 |
For Use With | Cage Machines |
Description
Drum Assembly, Product Type Drum, Compatible Cleaner Manufacturer Part Number K-380, Compatible Cleaner Series K-380, Material Hardened Plastic, Fits Brand Ridgid, For Use With Cage Machines, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXAIR Threaded Line Vac, Aluminum, 1-1/2" (140150)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- WESTWARD Plain L Key, 3/8 in Tip Size, 6 47/64 in Long, 3/8 in Short (54TU61)
- GEARWRENCH 10 Piece 12 Point Stubby Combination SAE Wrench Set (81905)
- RIDGID Pins and Clip Set, PK5 (34790)
- RIDGID Drive Belt (44610)
- RIDGID Link Chain (41155)
- RIDGID Female Coupling, 5/8 In (A-6583)
- RIDGID Guide Block (39655)
- RIDGID Chain Link Assembly (68630)
- RIDGID Support Bar (44425)
- Ridgid Pipe & Tubing Tool Parts