Shop All Drain Cleaning Accessories
Ridgid
Drop Head Auger, 4 In. L, Steel
Mfr # T-217
Zoro # G2073443
product price: $17.61
/ea
$17.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 4 in L
- For Use With K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722
- Includes Female Coupling
- size 4" L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # T-217
- Zoro # G2073443
- UPC # 095691630650
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 4 in L |
size | 4" L |
Connection Size | 3/8 in, 1/2 in, 5/8 in |
Overall Length | 4 in |
Auger Length | 4 in |
For Pipe Size | 1 1/2 in |
Minimum Drain Line Inside Diameter | 1 1/2 in |
Details
Item | Drop Head Auger |
Material | Steel |
For Use With | K-39AF, K-39B-1, K-50-8/59000 Drain Cleaning Machines, K39/68057, Mfr. No. K40/71722 |
Includes | Female Coupling |
Number of Pieces | 1 |
Head Type | Drop Head Auger |
Application | C-4 Cables, C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables |
Auger Types Included | Drop Head Auger |
Compatible Cleaner Series | K-3800, K-400, K-50 |
Product Type | Augers |
Coupling Type | Female |
Compatible Cleaner Manufacturer Part Number | K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722 |
Description
Drop Head Auger, Head Type Drop Head Auger, Compatible Cleaner Series K-3800, K-400, K-50, Connection Size 3/8 in, 1/2 in, 5/8 in, Maximum Drain Line Inside Diameter Not Applicable, Minimum Drain Line Inside Diameter 1 1/2 in, Product Type Augers, Compatible Cleaner Manufacturer Part Number K-39AF, K-39B-1, K-50-8/59000, K39/68057, K40/71722, Application C-4 Cables, C-6 Cables, C-6I C Cables, IW Cables, Sectional Machine Cables, Auger Length 4 in, Auger Types Included Drop Head Auger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fine Cell Red Rubber Float, 8" x 4 (PL371P)
- URREA 1/2" drive 6-pt thin-wall deep impact socket 21MM (7321MD)
- WILLIAMS Extension 1/4" Dr, 4" L, 1 Pieces, Chrome plated (M-104)
- BOSCH 2-5/8" 118 Deg. Jobber Length Drill Bit (TI2134IM)
- RIDGID Drain Cleaning Attachment (66658)
- RIDGID Drain Cable, For Use With Mfr. No. 55808 (55983)
- RIDGID Drain Cleaning Cable, 5/8 In. x 50 ft. (C-26)
- RIDGID Clutch Jaw Set, Mfr. No. K-50-8/59000 (A-3179)
- RIDGID Cutter, T21 Spiral 2-1/2 (59625)
- RIDGID Drain Cleaning Cable (64343)
- GENERAL WIRE 2 Side Cutter Blade, (2SCB)
- Ridgid Drain Cleaning Equipment