Shop All Pipe Inspection & Location
This Product is Discontinued
Ridgid
Drain Inspection System, microReel(R) (Discontinued)
Mfr # L100C
Zoro # G1529832
Free Shipping & Returns
This Product is Discontinued
Key Features
- Pipe Capacity 1 1/2 in to 4 in
- Push Rod Length 100 ft
- Power Source Cordless
- Overall Width 6 5/8 in
- Overall Length 13 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # L100C
- Zoro # G1529832
- UPC # 095691351883
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Push Rod Length | 100 ft |
Overall Width | 6 5/8 in |
Overall Length | 13 1/4 in |
Overall Height | 17 1/2 in |
Cable Dia. | 0.27 in |
Camera Diameter | 0.98 in |
Camera Water Resistance Depth | 266 ft |
Cable/Push Rod Length | 100 ft |
Cable Diameter | 0.27 in |
Description
Pipe Inspection Camera Reel, Product Type Camera Reel, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 1 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Interconnect Cable, Tool Series SeeSnake(R), Camera Diameter 0.98 in, Resolution 510 x 496, Distance Counting Yes, Power Source Cordless, Number of Batteries Included 0, Compatible Manufacturer Model Number CA-350, Cable Diameter 0.27 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.