Shop All Pipe Inspection & Location
Ridgid
Drain Inspection Camera System, 3'' Pipe
Mfr # 70738
Zoro # G610105628
Free Shipping & Returns
$5,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Li-Ion Battery
- Overall Width 8 3/4 in
- Overall Length 13 1/4 in
- Camera Type Fixed
- Cable Type High Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 70738
- Zoro # G610105628
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 8 3/4 in |
Overall Length | 13 1/4 in |
Camera Diameter | 22 mm |
Overall Height | 16 1/4 in |
Cable Water Resistance Depth | 328 ft |
Display Size | 3 1/2 in |
Camera Water Resistance Depth | 328 ft |
Cable Diameter | 8.3 mm |
Cable/Push Rod Length | 65 ft |
Cable/Push Rod Water Resistance Depth | 328 ft |
Description
Drain Inspection Camera System, Product Type Camera Reel and Monitor Systems, Maximum Pipe Capacity 3 in, Minimum Pipe Capacity 1 1/4 in, Cable/Push Rod Length 65 ft, Camera Type Fixed, Display Size 3 1/2 in, Display Type LCD Display, Display Interface Keyboard, Data Transmission Bluetooth, SD Card, Tool Series SeeSnake(R) microDRAIN, Camera Diameter 22 mm, Resolution 640 x 480, Distance Counting No, Power Source Li-Ion Battery, Number of Batteries Included 1
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Btm-Top Mtg Kit W/Bar HingeLinen (760234-100.2220A)
- BECK 1/4" x 6" Black Pipe Nipple Sch 40 (0330007204)
- ANVIL 1-1/2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (0319907408)
- LEGEND VALVE 3" X 2" BLACK HEX BUSHING (350-640)
- RIDGID Pipe Inspection Camera Reel, 200 ft L (RM200A)
- RIDGID Pipe Inspection Monitor, SeeSnake CS65XR (CS65XR)
- RIDGID Drain Inspection Camera, 25 mm dia Camera (70803)
- RIDGID Pcb Assembly, Complete (50663)
- RIDGID Pipe Inspection Camera Reel, 28 in. L (Compact2)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (Standard)
- RIDGID Pipe Inspection Camera Reel, 30" L, 32" W (63603)
- Ridgid Plumbing Tools