Shop All Pipe Inspection & Location
Ridgid
Drain Inspection Camera, 25 mm dia Camera
Mfr # 70803
Zoro # G109440179
Free Shipping & Returns
$5,539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 3/4 in
- Overall Length 13 1/4 in
- Includes Adapter
- Material Stainless Steel
- Camera Diameter 25 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ridgid
- MFR # 70803
- Zoro # G109440179
- UPC # 095691708038
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 8 3/4 in |
Overall Length | 13 1/4 in |
Camera Diameter | 25 mm |
Overall Height | 16 1/4 in |
Cable/Push Rod Length | 100 ft |
Cable Diameter | 0.27 in |
Details
Item | Drain Inspection Camera |
Includes | Adapter |
Material | Stainless Steel |
Features | Traceability - Integrated 512 Hz Sonde allows for easy Line Tracing and Locating |
Camera Type | Fixed |
Cable Type | Mid Flexible Push Cable |
Tool Series | SeeSnake(R) microREEL |
Resolution | 640 x 480 |
Minimum Pipe Capacity | 2 1/2 in |
Number of Lights | 6 |
Maximum Pipe Capacity | 4 in |
Minimum Operating Temperature | 0 Degrees C |
Camera Material | Stainless Steel |
Data Transmission | Wifi |
Compatible Manufacturer Model Number | CA-350, CS12X, CS65XR, CS6X VERSA |
Tilt Sensing | Included |
Distance Counting | No |
Number of Batteries Included | 0 |
Description
Drain Inspection Camera, Product Type Camera Reel, Maximum Pipe Capacity 4 in, Minimum Pipe Capacity 2 1/2 in, Cable/Push Rod Length 100 ft, Camera Type Fixed, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Wifi, Tool Series SeeSnake(R) microREEL, Camera Diameter 25 mm, Resolution 640 x 480, Distance Counting No, Number of Batteries Included 0, Compatible Manufacturer Model Number CA-350, CS12X, CS65XR, CS6X VERSA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Freeze-Resistant Water Cooler Regulator Kit (98733C)
- VICKERS 5000PSI 120V-AC HYDRAULIC SOLENOID VALVE (DG4V-3-2N-M-U-B6-60)
- ZURN Faucet Handles, 2", Brass, PR (G60515)
- ELKAY Elkay Hand Spray Antique Steel (P51006AS)
- RIDGID Drain Inspection Camera (78728)
- RIDGID Pipe Inspection Camera Reel, 28 in. L (Compact2)
- RIDGID Window, Ca-350 Display (57198)
- RIDGID Utility Locator, 2-3/10 in Display Size (76813)
- RIDGID Underground Inspection Camera System (63823)
- RIDGID Underground Inspection Camera System (40818)
- GENERAL TOOLS Camera Head, SS, 6 in. Lx1 in. Wx4 in. H (P16-R)
- Ridgid Plumbing Tools