Shop All Pipe Inspection & Location
Ridgid
Drain Inspection Camera, 0.28" dia Cable
Mfr # 70038
Zoro # G009440170
product price: $6,075.99
/ea
Free Shipping & Returns
$6,075.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 8 3/4 in
- Overall Length 13 1/4 in
- Camera Diameter 15.5 mm
- Overall Height 16 1/4 in
- Features Small 15 mm Camera Head with Ultra Flexible Push Cable Navigates Tight Spaces - Lightweight and Compact Carrying Case Design is easy to Carry to Jobsites and Store in between
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 70038
- Zoro # G009440170
- UPC # 095691700384
- Country of Origin United States
- Category Pipe Inspection & Location
Dimensions
Overall Width | 8 3/4 in |
Overall Length | 13 1/4 in |
Camera Diameter | 15.5 mm |
Overall Height | 16 1/4 in |
Cable/Push Rod Length | 82 ft |
Cable Diameter | 0.28 in |
Details
Item | Drain Inspection Camera |
Features | Small 15 mm Camera Head with Ultra Flexible Push Cable Navigates Tight Spaces - Lightweight and Compact Carrying Case Design is easy to Carry to Jobsites and Store in between |
Material | Stainless Steel |
Cable Type | Flexible Push Cable |
Camera Type | Fixed |
Tool Series | SeeSnake(R) NANOreel |
Resolution | 656 x 492 |
Minimum Pipe Capacity | 1 in |
Data Transmission | Wifi |
Maximum Pipe Capacity | 2 1/2 in |
Minimum Operating Temperature | 0 Degrees C |
Camera Material | Stainless Steel |
Light Type | LED |
Number of Lights | 6 |
Distance Counting | No |
Compatible Manufacturer Model Number | CA-350, CS12X, CS65XR, CS6X VERSA |
Tilt Sensing | Not Included |
Number of Batteries Included | 0 |
Description
Drain Inspection Camera, Product Type Camera Reel, Maximum Pipe Capacity 2 1/2 in, Minimum Pipe Capacity 1 in, Cable/Push Rod Length 82 ft, Camera Type Fixed, Display Size Not Applicable, Display Type Not Applicable, Display Interface Not Applicable, Data Transmission Wifi, Tool Series SeeSnake(R) NANOreel, Camera Diameter 15.5 mm, Resolution 656 x 492, Distance Counting No, Number of Batteries Included 0, Compatible Manufacturer Model Number CA-350, CS12X, CS65XR, CS6X VERSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 2" Pipe Sz (DACAP-2)
- PROCO PRODUCTS Expansion Joint, 2 in, Flanged, PTFE (020X040445BD)
- BK RESOURCES Lever Drain Repair Kit (XRK-LDR)
- PARKER Street Elbow, Carbon Steel, 3/8 In, MNPT (6-6 SE-S)
- RIDGID Underground Inspection Camera System (63813)
- RIDGID Underground Inspection Camera System (63823)
- RIDGID Pipe Inspection Camera Reel, 28 in. L (Compact2)
- RIDGID Pipe Inspection Camera Reel, 24" L, 24" W (Mini)
- RIDGID Digital Recording Monitor, Size 12-7/64" (CS12X)
- RIDGID Underground Inspection Camera System (40818)
- GENERAL TOOLS Camera Head with Transmitter, SS, 12 in. L (P16-RT)
- Ridgid Plumbing Tools