Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Machine Replacement Part
Mfr # 73083
Zoro # G210874818
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Metal
- For Use With K-4310 FXP Drum Machine
- Fits Brand Ridgid
- Compatible Cable or Hose Diameter 5/8 in, 3/4 in
- Compatible Cleaner Series Ridgid K-4310 FXP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 73083
- Zoro # G210874818
- UPC # 095691730831
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Compatible Cable or Hose Diameter | 5/8 in, 3/4 in |
Details
Item | Drain Cleaning Machine Replacement Part |
Material | Metal |
For Use With | K-4310 FXP Drum Machine |
Fits Brand | Ridgid |
Compatible Cleaner Series | Ridgid K-4310 FXP |
Compatible Cleaner Manufacturer Part Number | 73048, 73073 |
Description
Drain Cleaning Machine Replacement Part, Product Type Auto-Feed Assembly, Compatible Cleaner Manufacturer Part Number 73048, 73073, Compatible Cleaner Series Ridgid K-4310 FXP, Material Metal, Compatible Cable or Hose Diameter 5/8 in, 3/4 in, Fits Brand Ridgid, For Use With K-4310 FXP Drum Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/2 in. COMPOSITE IMPACT WRENCH (1125)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- REMCO Mega Scoop, 9Wx11L, Yellow (65526)
- MAKITA 18V LXT® 6.0Ah Battery (BL1860B)
- RIDGID Replacement Drain Cleaning Cable, 50 ft (76318)
- RIDGID Funnel Auger, 3 In. L, Steel (T-206)
- RIDGID Drain Cleaning Attachment (66573)
- RIDGID Drain Cleaning Attachment (66658)
- RIDGID Drain Cleaning Attachment (66653)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-2)
- MILWAUKEE TOOL Funnel Auger For 5/8 in. & 3/4 in. Drum Cable (48-53-2831)
- Ridgid Drain Cleaning Accessories