Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Machine Replacement Drum
Mfr # 73098
Zoro # G710874820
product price: $914.99
/ea
Free Shipping & Returns
$914.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- For Use With K-4310 FXP Drum Machine
- Fits Brand Ridgid
- Compatible Cleaner Series Ridgid K-4310 FXP
- Compatible Cable or Hose Diameter 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 73098
- Zoro # G710874820
- UPC # 095691730985
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Compatible Cable or Hose Diameter | 5/8 in |
Details
Item | Drain Cleaning Machine Replacement Drum |
Material | Polymer |
For Use With | K-4310 FXP Drum Machine |
Fits Brand | Ridgid |
Compatible Cleaner Series | Ridgid K-4310 FXP |
Compatible Cleaner Manufacturer Part Number | 73073 |
Description
Drain Cleaning Machine Replacement Drum, Product Type Drum, Compatible Cleaner Manufacturer Part Number 73073, Compatible Cleaner Series Ridgid K-4310 FXP, Material Polymer, Compatible Cable or Hose Diameter 5/8 in, Fits Brand Ridgid, For Use With K-4310 FXP Drum Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS 8LB 36 Handle Maul (751110-1003)
- CRESCENT NICHOLSON 6" Triangle Single Cut Slim Taper File with Ergonomic Handle (21729HNN)
- CAPRI TOOLS 1/4 in Drive 7 mm Universal Socket (1-2129)
- WESTWARD 12 in Tongue and Groove Plier Serrated, Plastic Grip (793LA7)
- RIDGID Drain Cleaning Cable, 3/8 in Dia, 75 ft Length, Inner Core, Coupling, 2 1/2 in Max Pipe Dia (C-32)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-5)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- RIDGID Drain Cleaning Attachment (66583)
- RIDGID Spear Cutter, 3" (T-113)
- RIDGID Drain Cleaning Attachment (66633)
- GLOBAL INDUSTRIAL Wire Core Cable With Drum Assembly, 5/8x100', For 670441 (670444)
- Ridgid Drain Cleaning Equipment