Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Machine Only, Reversible, Bare Tool, 34 to 4 Drain, 16 hp, 100V, 4A, 400 RPM, 745
Mfr # 69205
Zoro # G608380167
product price: $1,651.99
/ea
Free Shipping & Returns
$1,651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 69205
- Zoro # G608380167
- UPC # 95691692054
- Country of Origin United States
- Category Drain Cleaning Accessories
Description
The Ridgid K50 is a portable drain cleaning machine designed to clean 114 to 4 in drain lines Applications include sink, shower and floor drains Capable of running three different size cables 516, 38 and 58 in The machine is driven by a 16 hp motor that has a grounded electrical system An integral Ground Fault Interrupter GFCI is built into the line cord A toggle switch provides forwardoffreverse control of the motor The K50 is designed to use 58 in dia sectionaltype cable that has a quick change coupling system for disconnecting tools The cable is manually fed in and out of the drain and rotates at a speed of 400 RPM The rotation of the cable is controlled by a clutch handle The cable stops instantly when the clutch handle is released The K50 is also designed to use with the A17 adapters Adapters will hold 516 in or 38 in continuous length cables Rotation of the adapters is controlled by the clutch handle The cable adapter is equipped with a quickacting brake which immediately stops rotation of the drum when the clutch handle is pulled upward
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93652RPB134040)
- WIHA Slotted, Phillips, Square Bit 9 3/4 in, Drive Size: 6 mm , Num. of pieces:7 (28394)
- WIDIA POSITIVE INSERT GEO MU, Square, 4, SCMT, 2 (SCMT432MU WU25PT)
- VEGA Torx 10 Power Bit x 2 (150T10A)
- RIDGID Chain Knocker, 10 in Overall L, Steel (K9-204)
- RIDGID Bulb Auger, 1-3/4 In., Steel (T-409)
- RIDGID Nozzle, Drop Head, H-104 (38703)
- RIDGID Drain Cleaning Cable, 1/2 In. x 75 ft. (C-45IW)
- RIDGID Spade Cutter, 1-3/8 In. W, Steel (T-211)
- RIDGID Cutter, T24 Spear 2-1/2 (59765)
- MILWAUKEE TOOL 3 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2837)
- Ridgid Drain Cleaning Accessories