Shop All Drain Cleaning Machines
Ridgid
Drain Cleaning Machine, Chain Knocker, 18V
Mfr # 76198
Zoro # G910869787
product price: $1,559.99
/ea
Free Shipping & Returns
$1,559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 18 V
- Application Drain Lines
- Includes Cable, Kit
- Cable Diameter Included - Cable A 3/8 in
- Compatible Use With Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 76198
- Zoro # G910869787
- UPC # 095691761989
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Cable Diameter Included - Cable A | 3/8 in |
Overall Length | 21.1 in |
Manufacturer Warranty Length | Full Lifetime |
Overall Width | 10.8 in |
Cable Length | 70 ft |
Overall Height | 24.2 in |
Minimum Drain Line Inside Diameter | 2 in |
Maximum Drain Line Inside Diameter | 4 in |
Cable Length Included - Cable A | 70 ft |
Details
Voltage | 18 V |
Application | Drain Lines |
Includes | Cable, Kit |
Compatible Use With | Pipe |
Power Source | Cordless |
Number of Cables Included | 1 |
Features | Fully Enclosed System, Inspect Pipe while Cleaning it Out, Quick Cleaning, Simultaneous Camera Use |
Tool Series | FlexShaft(R) |
Tool Weight | 37 lb |
Machine Type | Drain Cleaning Machine |
Item | Drain Cleaning Machine |
Maximum Operating Speed | 2,500 RPM |
Cutter Types Included | Chain Knocker |
Number of Augers Included | 0 |
Number of Cutters Included | 2 |
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 2 in, Number of Cables Included 1, Cable Length Included - Cable A 70 ft, Number of Augers Included 0, Number of Cutters Included 2, Maximum Operating Speed 2,500 RPM, Horsepower Not Applicable, Tool Series FlexShaft(R), Auger Types Included Not Applicable, Cutter Types Included Chain Knocker, Tool Weight 37 lb, Voltage 18 V, Application Drain Lines, Cable Diameter Included - Cable A 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Trigon, 2, 1 (WPMT2151HQCA6525)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 5/64 (53008)
- REMCO Paddle Scraper with Holes, 40L, Green (67742)
- HHIP 45 Degree 1-1/4" X 3/4 Shank 2-Insert Indexable Chamering End Mill (2076-0006)
- RIDGID 250 ft Corded Drain Cleaning Machine, 115V AC (K-7500 C-100)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- RIDGID RIDGID 62697 KJ-1750 Electric Jetter W/Dual Pulse & H-30 Cart (62697)
- RIDGID Drain Cleaning Machine (51402)
- RIDGID RIDGID® K-750 Drum Machine W/Pigtail, Autofeed & Gloves, 3/4", 115V, 60HZ, 1/2HP, 200RPM (41977)
- RIDGID Drain Cleaning Machine (41977)
- DRAINX SPINFEED Drum Auger Drain Snake, Auto Extend and Retract, with Work Gloves and Carrying Bag (DHX1-1045)
- Ridgid Drain Cleaning Equipment