Shop All Drain Cleaning Machines
Ridgid
Drain Cleaning Machine
Mfr # 66593
Zoro # G207045986
product price: $4,897.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$4,897.99
Free 30-Day Returns
Key Features
- Voltage 120 V
- Application Drain Cleaning
- Includes 125 ft 3/8 in Cable and Kit
- Power Source Corded
- Features Fully Enclosed System, Increased Productivity, Simultaneous Camera Use, Wall-to-Wall Clean
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 66593
- Zoro # G207045986
- UPC # 095691665935
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
Cable Size | 3/8 in x 125 ft |
Cable Diameter Included - Cable A | 3/8 in |
Overall Height | 20.5 in |
Manufacturer Warranty Length | Lifetime |
Cable Length | 125 ft |
Minimum Drain Line Inside Diameter | 3 in |
Overall Width | 32.5 in |
Maximum Drain Line Inside Diameter | 6 in |
Overall Length | 36.1 in |
For Pipe Size | 3 in to 6 in |
Cable Size Included (A) | 3/8 in x 125 ft |
Cable Length Included - Cable A | 125 ft |
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included 1, Cable Length Included - Cable A 125 ft, Number of Augers Included 0, Number of Cutters Included 2, Maximum Operating Speed 2,000 RPM, Horsepower 1/2 hp, Tool Series K9-306, Tool Weight 159 lb, Voltage 120 V, Application Drain Cleaning, Cable Diameter Included - Cable A 3/8 in, Cable Length 125 ft, Carrying Capability Wheeled
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.753 In, Black (911275300)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-NMS WSM10)
- KLEIN TOOLS 2-in-1 Impact Socket, 12-Point, 1/2 and 3/8-Inch (66011)
- GEARWRENCH 1/4" Drive Bolt Biterâ„¢ Impact Extraction Socket 7mm (84753)
- RIDGID Propulsion Nozzle, 5/8 In. (H-41)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-32 IW)
- RIDGID Drain Cleaning Cable, 5/16 In. x 35 ft. (C-13IC)
- RIDGID Standard Cable Kit, Model A-61 (A-62)
- RIDGID Drain Cleaner, Model K-60SP (K-60SP)
- RIDGID Water Jetter, w/H-10 Cart, Model KJ-1350 (KJ-1350-2C)
- RIDGID 35 ft Corded Drain Cleaning Machine, 115V AC (K-40AF)
- Ridgid Drain Cleaning Equipment