Shop All Drain Cleaning Machines
Ridgid
Drain Cleaning Machine
Mfr # 51402
Zoro # G207045924
product price: $2,940.99
/ea
Free Shipping & Returns
$2,940.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 115 V
- Application Drain Cleaning
- Includes Gloves, T-403 3 in (75 mm) P-Trap Cutter, T-406 Spade Cutter, T-407 Retrieving Auger, T-411 2 in (50 mm) Cutter, T-413 3 in (75 mm) Cutter
- Standards CSA Certified, UL Recognized
- Cable Size 5/8 in ; 3/4 in x 200 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 51402
- Zoro # G207045924
- UPC # 095691514028
- Country of Origin United States
- Category Drain Cleaning Machines
Dimensions
Cable Size | 5/8 in ; 3/4 in x 200 ft |
Overall Width | 21 in |
Manufacturer Warranty Length | Lifetime |
Cable Diameter Included - Cable B | 3/4 in |
Cable Diameter Included - Cable A | 5/8 in |
Maximum Drain Line Inside Diameter | 8 in |
Overall Length | 26 in |
Overall Height | 43 in |
Minimum Drain Line Inside Diameter | 3 in |
Cable Length Included - Cable B | 200 ft |
Cable Size Included (B) | 3/4 in x 200 ft |
For Pipe Size | 3 in to 8 in |
Cable Size Included (A) | 5/8 in |
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 8 in, Minimum Drain Line Inside Diameter 3 in, Number of Cables Included Not Applicable, Cable Length Included - Cable A Not Applicable, Number of Augers Included 0, Number of Cutters Included 0, Maximum Operating Speed 200 RPM, Horsepower 1/2 hp, Tool Series K-750, Auger Types Included Retrieving Auger, Cutter Types Included P-Trap Cutter, Spade Cutter, Tool Weight 113 lb, Voltage 115 V, Application Drain Cleaning
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL 6 Combo Square (406EM)
- PROTO 1/2 in Drive Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J7428H)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 13/16 (53452)
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-750 with C-24)
- RIDGID Drain Cleaner, Model K-45AF-5 (K-45AF-1)
- RIDGID Sectional Drain Cleaning Machine, K-1500B (K-1500B)
- RIDGID Drain Cleaning Machine (66593)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-50)
- RIDGID Drain Cleaning Machine (45317)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- Ridgid Drain Cleaning Machines