Shop All Drain Cleaning Machines
Ridgid
Drain Cleaning Machine, 1/4", 50 ft, 24 lb
Mfr # 76193
Zoro # G811631520
product price: $1,326.99
/ea
Free Shipping & Returns
$1,326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Showers, Sinks, Tubs, Urinals
- Includes 50 ft 1/4 in Cable and Kit
- Standards CE
- Machine Type Drain Cleaning Machine
- Power Source Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 76193
- Zoro # G811631520
- UPC # 095691761934
- Country of Origin China
- Category Drain Cleaning Machines
Dimensions
Manufacturer Warranty Length | Lifetime |
Maximum Drain Line Inside Diameter | 2 in |
Cable Length | 50 ft |
Overall Height | 22.1 in |
Overall Width | 7.5 in |
Minimum Drain Line Inside Diameter | 1 1/4 in |
Overall Length | 19.2 in |
Cable Diameter Included - Cable A | 1/4 in |
Cable Length Included - Cable A | 50 ft |
Description
Drain Cleaning Machine, Maximum Drain Line Inside Diameter 2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Cables Included 1, Cable Length Included - Cable A 50 ft, Number of Augers Included 2, Number of Cutters Included 0, Maximum Operating Speed 2,500 RPM, Horsepower Not Applicable, Tool Series K9-102, Tool Weight 24 lb, Application Showers, Sinks, Tubs, Urinals, Cable Diameter Included - Cable A 1/4 in, Cable End Type - Cable A Coupling, Cable Length 50 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 15 in L, 1 Pieces, Chrome (40164)
- CENTURY DRILL & TOOL Cobalt Drill Bit 13/32" Overall Length 5-1/4" (26426)
- DEWALT Plunge Base for DW616/618 Routers (DW6182)
- YG-1 TOOL CO Square End Mill, Single End, 1/4", HSS (03047)
- RIDGID 100 ft Corded Drain Cleaning Machine, 115V AC (K-400 AF with C-32 IW)
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- RIDGID Propulsion Nozzle, 3/4 In. (H-51)
- RIDGID 50 ft. (Cable) Corded Drain Cleaning Machine, 115V (K-45-7)
- RIDGID RIDGID® K-400 Drum Machine W/Standard Equipment, 115V, 50"L x 3/8"W Cable (26993)
- RIDGID Sectional Drain Cleaning Machine, K-1500B (K-1500B)
- RIDGID Water Jetter, w/H-10 Cart, Model KJ-1350 (KJ-1350-2C)
- Ridgid Drain Cleaning Equipment