Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Gloves, PVC, PR
Mfr # 70032
Zoro # G0070817
product price: $20.69
/pr
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- For Use With Mfr. No. J-750, Mfr. No. K-400, Mfr. No. K-6200, Mfr. No. K-7500, Mfr. No. K-750R, Mfr. No. K3800
- Accessory Type Drain Cleaning Gloves
- Compatible Cleaner Series K-375R, K-380, K-3800, K-40, K-400, K-40B, K-6200, K-750, K-7500, K-750R
- Product Type Drain Cleaning Glove
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # 70032
- Zoro # G0070817
- UPC # 095691700322
- Country of Origin Pakistan
- Category Drain Cleaning Accessories
Details
Item | Drain Cleaning Gloves |
Material | PVC |
For Use With | Mfr. No. J-750, Mfr. No. K-400, Mfr. No. K-6200, Mfr. No. K-7500, Mfr. No. K-750R, Mfr. No. K3800 |
Accessory Type | Drain Cleaning Gloves |
Compatible Cleaner Series | K-375R, K-380, K-3800, K-40, K-400, K-40B, K-6200, K-750, K-7500, K-750R |
Product Type | Drain Cleaning Glove |
Compatible Cleaner Manufacturer Part Number | K-7500, 93557, 95732, 95737 |
Description
Drain Cleaning Gloves, Product Type Drain Cleaning Glove, Compatible Cleaner Manufacturer Part Number K-7500, 93557, 95732, 95737, Compatible Cleaner Series K-375R, K-380, K-3800, K-40, K-400, K-40B, K-6200, K-750, K-7500, K-750R, Material PVC, For Use With Mfr. No. J-750, Mfr. No. K-400, Mfr. No. K-6200, Mfr. No. K-7500, Mfr. No. K-750R, Mfr. No. K3800, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANTONA Power Tool Battery, TOOL-463LI-30 (TOOL-463LI-30)
- KEO Countersink, 1 FL, 100 Deg, 1/2, Carbide (55734)
- PACIFIC HANDY CUTTER Safety Cutter Swivel Holster, 5-1/2" (UKH-443)
- CENTURY DRILL & TOOL Circular Saw Blade Vinyl Siding 7-1/4" 32T Universal Arbor (8240)
- RIDGID Drain Cleaning Tool set, Steel (T-260)
- RIDGID Drain Cleaning Cable (64343)
- RIDGID Drop Head Auger, 4 In. L, Steel (T-217)
- RIDGID Drain Cleaning Attachment (71843)
- RIDGID Drain Cleaning Cable, 3/8 In. x 35 ft. (C-6)
- RIDGID Double Cutter, 4 In, For 1ATH5, 3FE63, 4CX14 (T-414)
- MILWAUKEE TOOL 1/4" x 35' Inner Core Bulb Head Cable w/ RUST GUARD Plating (48-53-2671)
- Ridgid Drain Cleaning Equipment