Shop All Drain Cleaning Accessories
Ridgid
Drain Cleaning Cable Kit, K-50-8/59000
Mfr # A-30
Zoro # G0526303
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Size 5/8 in x 7 1/2 ft
- For Use With K-50-8/59000 Drain Cleaning Machine
- Includes Spade Cutter, Left-Handed Mitt, Rear Guide Hose, Cutter Coupling Pin, Drain Cleaning Mitt, Cable Carrier, Straight Auger, Bulb Auger
- size 5/8" X 7-1/2'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ridgid
- MFR # A-30
- Zoro # G0526303
- UPC # 095691593658
- Country of Origin United States
- Category Drain Cleaning Accessories
Dimensions
Size | 5/8 in x 7 1/2 ft |
size | 5/8" X 7-1/2' |
Connection Size | 3/8 in, 1/2 in, 5/8 in |
Maximum Drain Line Inside Diameter | 4 in |
Cable Length Included - Cable A | 7.5 in |
Cable Section Length | 7.5 ft |
Minimum Drain Line Inside Diameter | 3/4 in |
Cable Diameter Included - Cable A | 5/8 in |
For Pipe Size | 3/4 in to 4 in |
Cable Size Included (A) | 5/8 in x 7.5 in |
Cable Diameter | 5/8 in |
Cable Sizes Included | 5/8 in x 7.5 in |
Description
Drain Cleaning Cable Kit, Product Type Drain Cleaning Cable Kit, Compatible Cleaner Series K-3800, K-400, K-50, Number of Augers 2, Auger Type Bulb Auger, Straight Auger, Number of Cutters 2, Cutter Type C Cutter, Spade Cutter, Number of Cables 6, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 3/4 in, Cable Diameter 5/8 in, Cable Section Length 7.5 ft, Core Type Hollow, Application Floor Drain Lines, Shower, Sink, Cable Diameter Included - Cable A 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Precision Tooling Ball, 1/2 in W (10852)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2030R)
- CRESCENT WRENCH COMBO 1-1/16"" (CCW14)
- SK PROFESSIONAL TOOLS 3/8" Drive Socket Set, Metric, 6 pcs (19726)
- RIDGID Chain Knocker, For Use w/Mfr. No. 64273, Drain Line Capacity I.D.: 2" to 2-1/2" (K9-204)
- RIDGID C Cutter, 1-3/8 In. W, Steel (T-205)
- RIDGID Drain Cleaning Cable, 7/8 In. x 15 ft. (C-10)
- RIDGID Drain Cleaning Attachment (71853)
- RIDGID Funnel Auger, 3 In. L, Steel (T-206)
- RIDGID Drain Cleaning Attachment (66628)
- RIDGID Drain Cleaning Attachment (66588)
- Ridgid Drain Cleaning Equipment